Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

NC Copy Book, No Carbon, Statement of Accounts

5.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
20
Dimensions (Vetical x Horizontal) (mm)
263x182
Size
B5 vertical
Type
2 sheets copy
Specification
2 sheets copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(40Set) 1 U-301N 36790591 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a business daily report
5
From Japan
On 2016-08-30 18:04:06
I use it for employee's business daily report. no problem
This review is about item#36790591.

Related Products