Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No CarbonQuotation, With Item Entry Column

5.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
12
Dimensions (Vetical x Horizontal) (mm)
263x182
Size
B5 vertical
Type
2 sheets copy
Specification
First sheet: quotation (copy), second sheet: quotation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(40Set) 1 U-308N 36790625 6.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Estimate
5
From Japan
On 2016-11-17 14:33:27
Purchasing at the store and price are not so different, but anyway, it's early! I am saved.
This review is about item#36790625.

Related Products