Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No CarbonItemised Invoice

4.50 (2)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
15
Dimensions (Vetical x Horizontal) (mm)
216x148
Size
A5 vertical
Type
2 sheets copy
Specification
2 sheets copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-310N 36790634 5.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shipping letter
5
From Japan
On 2015-02-14 10:25:29
Because it is no carbon, you do not need to bother sandwiching carbon paper, and the size is exactly right and there is nothing particularly unhappy.
This review is about item#36790634.
Receipt for customers
4
From Japan
On 2013-11-16 22:31:07
When construction which was not expected unexpectedly enters, it is used when presenting the estimate to the customer immediately on the spot, finishing the construction and payment by cash, as it is as a receipt. It presents a breakdown of materials and labor costs, and it is convenient as it is convinced and will be undertaken by construction.
This review is about item#36790634.

Related Products