Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No CarbonItemised Invoice

4.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
7
Dimensions (Vetical x Horizontal) (mm)
128x188
Size
B6 horizontal
Type
2 sheets copy
Specification
2 sheets copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-326N 36790643 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use it separately, such as invoice, partition letter, receipt.
4
From Japan
On 2017-04-10 14:53:31
Increase the width of the header entry field. I want you to make it easier for the roses.
This review is about item#36790643.

Related Products