Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No Carbon, 3 Sheets Statement of Accounts

4.50 (2)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
12
Dimensions (Vetical x Horizontal) (mm)
188x128
Size
B6 vertical
Type
3 sheet copy
Specification
3 sheet copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-330N 36790661 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a transfer slip between headquarters
5
From Japan
On 2016-11-15 18:11:08
Because I can not find a similar cheap product, I am using Kokuyo. PB Looking!
This review is about item#36790661.
Supply note substitute
4
From Japan
On 2016-06-28 18:49:37
Because it is a product of Kokuyo, it can be used with confidence. However, when detaching slips, you may get out of the core unless you attach hands.
This review is about item#36790661.

Related Products