Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NC Copying Book, No Carbon, 3 Sheets Statement of Accounts

4.00 (2)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
7
Dimensions (Vetical x Horizontal) (mm)
128x188
Size
B6 horizontal
Type
3 sheet copy
Specification
3 sheet copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-336N 36790686 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Estimate of tire & wheel & car supplies at shop front
3
From Japan
On 2017-11-13 17:36:59
If possible, it can be used as an easy-to-use estimate if there are two more rows of A5 size.
This review is about item#36790686.
As a company entry diary
5
From Japan
On 2016-04-14 14:55:59
It is easy to use because it is 3 copies.
This review is about item#36790686.

Related Products