Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No Carbon4 Pages Statement of Delivery Book, With Claim / Receipt

5.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
6
Dimensions (Vetical x Horizontal) (mm)
105x154
Size
A6 horizontal
Type
4 sheets copy
Specification
1st: shipping slip(copy), 2nd: bill, 3rd: shipping slip, 4th: good receipt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-344N 36790704 5.54 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Statement of delivery
5
From Japan
On 2012-04-20 17:08:40
What the problem is also not satisfied.
This review is about item#36790704.

Related Products