Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No Carbon, 3 Delivery Cards, with Invoice

5.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
10
Dimensions (Vetical x Horizontal) (mm)
154x105
Size
A6 vertical
Type
3 sheet copy
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-346N 36790713 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Delivery
5
From Japan
On 2018-02-28 14:02:20
I have been using it for many years, I do not have to bother going to buy so it will be saved.
This review is about item#36790713.

Related Products