Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No Carbon, 3 Delivery Cards, with Invoice

5.00 (2)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
6
Dimensions (Vetical x Horizontal) (mm)
105x154
Size
A6 horizontal
Type
3 sheet copy
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-347N 36790722 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We will use it for delivery confirmation by supplier
5
From Japan
On 2014-11-13 15:10:53
Because I always use it, I am using this sheet because it is easy.
This review is about item#36790722.
When selling goods
5
From Japan
On 2014-11-10 16:12:20
Since it is a product of Kokuyo, quality is not a problem. Since it is with a bill, you can invoice at the same time you write the invoice. I think that it is convenient for what we charge individually rather than monthly closing.
This review is about item#36790722.

Related Products