Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No Carbon) Total Invoice

4.00 (2)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Dimensions (Vetical x Horizontal) (mm)
105x154
Size
A6 horizontal
Type
2 sheets copy
Specification
First sheet: bill (copy), second sheet: bill
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-347N 36790731 3.83 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For billing
3
From Japan
On 2016-05-31 12:04:36
The size was a bit small.
This review is about item#36790731.
Invoicing
5
From Japan
On 2014-03-10 12:50:00
There is also a mail order maker with a cheaper unit price, but this time it was profitable when considering shipping costs
This review is about item#36790731.

Related Products