Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NC Copying Book, No Carbon, 3 Sheets Statement of Accounts

4.33 (3)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
5
Dimensions (Vetical x Horizontal) (mm)
91x134
Size
B7 horizontal
Type
3 sheet copy
Specification
3 sheet copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-365N 36790747 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Office goods
5
From Japan
On 2018-05-28 16:19:34
It was saved by early shipment. Thank you very much.
This review is about item#36790747.
A few deliveries, deposit slips etc.
5
From Japan
On 2018-02-28 15:17:39
I have been using it for over 10 years. Because it is Kokuyo product, it can be used with confidence without problems.
This review is about item#36790747.
When delivered
3
From Japan
On 2016-08-25 18:25:46
Because it is a small business it costs justice, so this slip is exactly right
This review is about item#36790747.

Related Products