Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No Carbon, 3 Delivery Cards, with Invoice

4.00 (2)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
8
Dimensions (Vetical x Horizontal) (mm)
134x91
Size
B7 vertical
Type
3 sheet copy
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-366N 36790756 3.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Office office
4
From Japan
On 2015-08-26 15:10:11
It is saved for the shipping fee to be free at over 3,000 yen It is always a voucher you use but tried purchasing from Monotarou tried It was good to reach Sugo I think I will purchase repeat
This review is about item#36790756.
Slip processing at delivery
4
From Japan
On 2014-01-19 17:11:15
The copy is also good.
This review is about item#36790756.

Related Products