Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NC Copying Book, No Carbon, 3 Delivery Cards, with Invoice

5.00 (2)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Number of Lines
5
Dimensions (Vetical x Horizontal) (mm)
91x134
Size
B7 horizontal
Type
3 sheet copy
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-367N 36790765 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During delivery work
5
From Japan
On 2016-09-29 18:32:01
It got cheaper than purchasing at a general shop. It's a big help.
This review is about item#36790765.
Send it along with the goods to the delivery destination.
5
From Japan
On 2014-03-04 20:47:33
Payment item. Claim. Easy to use in copying.
This review is about item#36790765.

Related Products