Buy more than* S$200* and get FREE SHIPPING

Receipt, A6 Vertical

5.00 (2)
Caution
Not of standard JIS dimensions.
Paper Quality
Premium pure paper
Dimensions (Vetical x Horizontal) (mm)
150x106
Size
A6 vertical
Type
Horizontal writing (with details)/ mono color printing
Specification
Wood Free Paper, No Copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 UKE-39 36790853 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Store use
5
From Japan
On 2017-04-05 15:23:22
It is saved because it is cheaper than the stationery store in the neighborhood. Repeat determination.
This review is about item#36790853.
Used to collect common expenses of apartment
5
From Japan
On 2017-02-01 18:42:49
Since it is possible to write the details of the receipt amount, it is convenient because you can list the necessary items every time
This review is about item#36790853.

Related Products