Buy more than* S$200* and get FREE SHIPPING

Receipt, Half Bank Bill Size Horizontal

5.00 (1)
Paper Quality
Premium pure paper
Dimensions (Vetical x Horizontal) (mm)
93x237
Size
Semi bill type horizontal
Type
Horizontal writing, 2 color print
Specification
Wood Free Paper, No Copy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 UKE-6 36790905 2.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The issue of the receipt
5
From Japan
On 2015-10-15 17:01:27
Is no problem without change up to now in the brand item.
This review is about item#36790905.

Related Products