Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Receipt Carbonless Copy Paper Money Size Horizontal

5.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Dimensions (Vetical x Horizontal) (mm)
76x169
Size
Bill seal horizontal
Type
Horizontal writing, two color printing (with in lines)
Specification
2 sheets copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 UKE - 600N 36790914 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sales receipt
5
From Japan
On 2013-12-16 15:57:26
The thing of this standard is easy to use, this product was not even a home center etc and was searching for it. It was saved.
This review is about item#36790914.

Related Products