Buy more than* S$200* and get FREE SHIPPING

Receipt Duplicates, CarbonlessBanknote Seal Horizontal

5.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Dimensions (Vetical x Horizontal) (mm)
76x169
Size
Bill seal horizontal
Type
Horizontal writing, 2 color print
Specification
2 sheets copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 UKE - 607N 36790923 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
accounting
5
From Japan
On 2014-06-25 13:37:34
It is easy to use
This review is about item#36790923.

Related Products