Buy more than* S$200* and get FREE SHIPPING

Receipt, No Carbon, Copy B6 Horizontal

5.00 (1)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Dimensions (Vetical x Horizontal) (mm)
128x191
Size
B6 horizontal
Type
Horizontal writing, 2 color print
Specification
2 sheets copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 UKE - 666N 36790932 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paperwork
5
From Japan
On 2015-09-03 14:45:27
Very clean and easy to use
This review is about item#36790932.

Related Products