Buy more than* S$200* and get FREE SHIPPING

Receipt Duplicates, CarbonlessCheck Seal Horizontal

4.33 (3)
Caution
Discoloration on standing in the place where it is exposed to strong light or sunlight, please avoid that the copied characters can disappears. If desk mat and vinyl film PVC products are in direct contact, character copied may disappear. When adhering
Dimensions (Vetical x Horizontal) (mm)
84x178
Size
Check bill horizontal
Type
Horizontal writing and 3 color print
Specification
2 sheets copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 UKE - 695N 36790941 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
DIY etc. commonly used
4
From Japan
On 2014-02-11 17:18:05
It is cheap for stainless steel.
This review is about item#05507555.
Winter wiper
2
From Japan
On 2014-01-21 18:06:04
If the temperature is warm (0 ° C ~), we wipe it as moderately cleanly, but at no freezing it is no use at all. I wipe off only about 1 cm of both sides, and as it is without wiping it at all. It may be used in the region where the temperature does not go lower but there is snow. Should I use it as a summer wiper ... sorry.
cooking
5
From Japan
On 2013-07-04 21:28:12
Strength is not good, but I am satisfied with the price.
This review is about item#35779134.

Related Products