Buy more than* S$200* and get FREE SHIPPING

Campus Double Ring Notebook

4.00 (5)
Paper Quality
Premium pure paper
Paper
White
Material
(Front and back cover) paperboard
...see all>
Product Options
ADD TO CART
Rule Width (mm) Ruled Line Number of Lines Dimensions (Vetical x Horizontal) (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rule Width (mm) Ruled Line Number of Lines Dimensions (Vetical x Horizontal) (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 Horizontal ruled line 29 252x179 No. 6 (semi B5) Blue 1PC(40Sheet) 1 SU-T110A-B 36791002 3.99 SGD
In stock
7 Horizontal ruled line 29 252x179 No. 6 (semi B5) Yellow 1PC(40Sheet) 1 SU-T110A-S 36791011 3.99 SGD
In stock
6 Inside horizontal ruled line 34 252x179 No. 6 (semi B5) Green 1PC(40Sheet) 1 SU-T110B-G 36791027 3.99 SGD
In stock
6 Inside horizontal ruled line 34 252x179 No. 6 (semi B5) Red 1PC(40Sheet) 1 SU-T110B-R 36791036 3.99 SGD
In stock
7 Horizontal ruled line 35 297x210 No. 1 (A4) Blue 1PC(40Sheet) 1 SU-T220A-B 36791045 5.99 SGD
In stock
7 Horizontal ruled line 35 297x210 No. 1 (A4) Yellow 1PC(40Sheet) 1 SU-T220A-S 36791054 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Check table of fuel usage of own tank
5
From Japan
On 2017-07-14 09:19:17
I always use it, but troublesome to go buy it was troublesome.
This review is about item#36791011.
Work log
1
From Japan
On 2016-06-24 10:26:12
Although the product is easy to use, it is good, but it was regrettable that the shape changed as it bent with other items.
This review is about item#36791045.
Diary of each department
4
From Japan
On 2016-04-29 15:33:33
Since it is a ring note, it can be used by returning so it can be done smoothly when writing and viewing. I want a little more page number
This review is about item#36791002.
For office use
5
From Japan
On 2014-05-14 15:40:14
Although I used a ring note of a 100 yen shop, although the price goes up slightly, I tried to purchase it but because the texture of the paper is different, it is easier to write and the coloring of the ink is good and the letter looks better. I'm thinking about switching to this notebook in the future.
This review is about item#36791027.
Daily learning
5
From Japan
On 2013-11-22 08:37:51
I have loved it for more than 15 years. Cover changes occasionally but ease of use is the best.
This review is about item#36791002.

Related Products