Buy more than* S$200* and get FREE SHIPPING

Campus Double Ring Notebook

4.00 (1)
Paper Quality
Premium pure paper
Paper
White
Whiteness (%)
70 (ISO)
Dimensions (Vetical x Horizontal) (mm)
252x179
Size
No. 6 (semi B5)
Material
(Front and back cover)colored thick board paper
...see all
Product Options
ADD TO CART
Rule Width (mm) Ruled Line Number of Lines Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rule Width (mm) Ruled Line Number of Lines Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 Horizontal ruled line 29 Blue 1PC(50Sheet) 1 SU-T220AN-B 36791063 4.06 SGD
Shipped after 2017-07-24
7 Horizontal ruled line 29 Brown 1PC(50Sheet) 1 SU-T200AN-DS 36791072 4.06 SGD
Shipped after 2017-07-24
6 Inside horizontal ruled line 34 Green 1PC(50Sheet) 1 SU-T200BN-DS 36791081 4.06 SGD
Shipped after 2017-07-24
6 Inside horizontal ruled line 34 Red 1PC(50Sheet) 1 SU-T200BN-R 36791097 4.06 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Diary and business record
4
From Japan
On 2016-03-26 19:01:44
It was good to purchase at a discount because it was just in the campaign which is easy to use with a solid note
This review is about item#36791063.

Related Products