Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Color Ring Binders

5.00 (2)
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2 is 0.10 mm when using numbers.
External Form Dimensions (Width x Height)(mm)
244x311
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
27
Size
A4 portrait
...see all>
Product Options
ADD TO CART
Cover Specification Material (cover) Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover Specification Material (cover) Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
In other \ bonded cloth Cloth 30 Beige 1PC 1 RU-155-6 00373686 16.99 SGD
Shipped after 2018-05-01
Putcloth Yellow 30 hole Navy Blue 1PC 1 Le -155-2 36791377 16.99 SGD
In stock
Putcloth Yellow 30 hole Blue 1PC 1 Le -155-3 36791386 16.99 SGD
In stock
Putcloth Yellow 30 hole Red 1PC 1 Le -155-4 36791395 16.99 SGD
In stock
In other \ bonded cloth Cloth 30 LightBlue 1PC 1 Le -155-5 36791404 16.99 SGD
Shipped after 2018-05-01
In other \ bonded cloth Cloth 30 Black 1PC 1 Le -155-1 36791361 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of documents
5
From Japan
On 2018-02-18 21:07:47
It is a solid product, and looks are also good. I bought it for keeping important documents.
This review is about item#36791361.
Organizing your own files
5
From Japan
On 2015-03-11 07:13:55
Easy to use normally
This review is about item#36791361.

Related Products