Buy more than* S$200* and get FREE SHIPPING

Binder Notes

5.00 (5)
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2is 0.10 mm when using numbers.
External Form Dimensions (Width x Height)(mm)
215x272
Maximum Storage Capacity (Sheets)
100
Number of Holes
26
Across Back (mm)
27
Size
B5 vertical
...see all>
Product Options
ADD TO CART
Material (cover) Cover Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Cover Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- In other \ bonded cloth Brown 1PC 1 RU-311-10 00373695 11.99 SGD
In stock
- In other \ bonded cloth Beige 1PC 1 RU-311-13 00373713 11.99 SGD
Shipped after 2018-04-27
- In other \ bonded cloth Orange 1PC 1 RU-311-8 00373722 11.99 SGD
In stock
- In other \ bonded cloth LightBlue 1PC 1 RU-311-12 00373704 11.99 SGD
In stock
- In other \ bonded cloth Pink 1PC 1 RU-311-9 00373738 11.99 SGD
Shipped after 2018-04-27
Cloth Upholstered Black 1PC 1 RU -311 - 1 36791413 11.99 SGD
In stock
Cloth Upholstered Red 1PC 1 RU -311 - 11 36791422 11.99 SGD
In stock
Cloth Upholstered Gray 1PC 1 RU -311 - 2 36791431 11.99 SGD
Shipped after 2018-04-27
Cloth Upholstered Navy 1PC 1 RU -311 - 3 36791447 11.99 SGD
In stock
Cloth Upholstered Blue 1PC 1 RU -311 - 4 36791456 11.99 SGD
In stock
Cloth Upholstered Green 1PC 1 RU -311 - 5 36791465 11.99 SGD
In stock
Cloth Upholstered Yellow green 1PC 1 RU -311 - 6 36791474 11.99 SGD
In stock
Cloth Upholstered Yellow 1PC 1 RU -311 - 7 36791483 11.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Studying German
5
From Japan
On 2017-07-16 18:03:52
Beautiful and solid, outstanding durability. Variety of colors. Both A4 and B5 are determined to this.
This review is about item#373695.
Used as ledger of customer vehicle
5
From Japan
On 2017-01-16 13:33:04
Although it is a bit expensive, there are only Kokuyo products, the quality is certain and looks stylish and berry good! It is! is. We continue to use this ledger for more than 10 years but it seems to be enough to withstand use.
This review is about item#36791413.
Documents at the company
5
From Japan
On 2016-08-19 19:24:13
It is a product of Kokuyo, so there is no problem.
This review is about item#373722.
Organizing documents
5
From Japan
On 2014-07-17 13:22:17
Just right thickness, easy to use
This review is about item#00373704.
To organize only
5
From Japan
On 2014-05-18 21:00:44
It is quite good
This review is about item#36791456.

Related Products