Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rooty Anchor SC Type Stainless Steel Individual Resale

4.00 (2)
Purpose
Construction work, electric construction, plumbing work, air conditioning construction, signboard attachment construction, chair attachment construction, apparatus installing construction, etc.
...see all>
Product Options
ADD TO CART
Implantment Depth (mm) Surface Processing Screw Length (mm) Pilot Hole Diameter (phi mm) Work Material Screw Diameter Overall Length (mm) Others Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Implantment Depth (mm) Surface Processing Screw Length (mm) Pilot Hole Diameter (phi mm) Work Material Screw Diameter Overall Length (mm) Others Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Pashipeto processing 25 10.5 Concrete,stone M10(outsidediameter) 60 Expressions implantation mandrel 5(maximum) 1PC 1 SC-1060X 36783747 3.99 SGD
In stock
30 Pashipeto processing 20 10.5 Concrete,stone M10(outsidediameter) 50 Expressions implantation mandrel 5(maximum) 1PC 1 SC-1050X 36783731 3.99 SGD
In stock
- - - - - - - - - 1PC 1 SC-850X 36783844 2.99 SGD
In stock
40 Pashipeto processing 25 10.5 Concrete, stone M10 (outside diameter) 80 Expressions implantation mandrel 25(Max) 1PC 1 SC-1080X 36783756 5.99 SGD
In stock
35 Pashipeto processing 25 12.7 Concrete, stone M12 (outside diameter) 60 Expressions implantation mandrel 8(Max) 1PC 1 SC-1260X 36783774 9.99 SGD
In stock
45 Pashipeto processing 25 12.7 Concrete, stone M12 (outside diameter) 70 Expressions implantation mandrel 8(Max) 1PC 1 SC-1270X 36783783 5.99 SGD
In stock
45 Pashipeto processing 30 12.7 Concrete, stone M12 (outside diameter) 90 Expressions implantation mandrel 28(Max) 1PC 1 SC-1290X 36783792 6.99 SGD
In stock
60 Pashipeto processing 40 - Concrete, stone M16 (outside diameter) 100 Expressions implantation mandrel 18(Max) 1PC 1 SC-1610X 36783801 11.99 SGD
In stock
40 Pashipeto processing 30 10.5 Concrete, stone M10 (outside diameter) 90 Expressions implantation mandrel 35(Max) 1PC 1 SC-1090X 36783765 4.99 SGD
In stock
30 Pashipeto processing - 6.4 Concrete, stone M6 (outer diameter) 45 Expressions implantation mandrel 5(Max) 1PC 1 SC-645X 36783826 1.99 SGD
In stock
35 Pashipeto processing 25 8.5 Concrete, stone M8 (outer diameter) 70 Expressions implantation mandrel 25(Max) 1PC 1 SC-870X 36783853 6.99 SGD
In stock
40 Pashipeto processing 25 - Concrete, stone W3 / 8 (outer diameter) 60 Expressions implantation mandrel 5(Max) 1PC 1 SC-3060X 36783817 8.99 SGD
Shipped after 2018-05-08
30 Pashipeto processing 20 6.4 Concrete, stone M6 (outer diameter) 60 Expressions implantation mandrel 10(Max) 1PC 1 SC-660X 36783835 3.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fixation of the gate
5
From Japan
On 2016-06-02 21:00:17
Because the sea is near, everything will rust if a typhoon comes, but this is safe
This review is about item#36783756.
Bicycle parking
3
From Japan
On 2015-09-24 14:54:47
All anchor is easy to work.
This review is about item#36783844.

Related Products