Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Length (mm) Screw Diameter Overall Length (mm) Maximum Attachment Thickness (mm) Tensile Strength (kN) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Screw Diameter Overall Length (mm) Maximum Attachment Thickness (mm) Tensile Strength (kN) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30, 30 M12, M12 90, 90 20, 20 11.6, 11.6 45, 45 12.0, 12 12.7, 12.7 1PC 1 SC-1290 36783941 5.99 SGD
In stock
20, 20 M10, M10 50, 50 5, 5 7.2, 7.2 30, 30 10.0, 10 10.5, 10.5 1PC 1 SC-1050 36784036 2.99 SGD
In stock
35, 50 M12, M12 120, 120 50, 50 11.6, 11.6 45, 45 12.0, 12 12.7, 12.7 1PC 1 SC-1212 36783984 7.99 SGD
In stock
25, 25 W3/8, W3/8 60, 60 6, 6 9.5, 9.5 35, 35 9.5, 9.5 10.0, 10 1PC 1 SC-3060 36783905 2.99 SGD
In stock
40, 40 M16, M16 100, 100 15, 15 23.7, 23.7 60, 60 16.0, 16 17, 17 1PC 1 SC-1610 36783932 10.99 SGD
In stock
30, 40 M12, M12 100, 100 30, 30 11.6, 11.6 45, 45 12.0, 12 12.7, 12.7 1PC 1 SC-1210 36783993 6.99 SGD
In stock
30, 30 M12, M12 80, 80 16 11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 1PC 1 SC-1280 40381984 4.99 SGD
In stock
35, 50 M12, M12 150, 150 85, 85 11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 1PC 1 SC-1215 36783975 10.99 SGD
In stock
40, 50 M16, M16 150, 150 65, 65 23.7, 23.7 60, 60 16.0, 16.0 17 1PC 1 SC-1615 36783914 15.99 SGD
Shipped after 2018-05-28
30, 30 M10, M10 120, 120 65, 65 9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 1PC 1 SC-1012 36784045 5.99 SGD
In stock
25, 25 M10, M10 70, 70 5, 5 9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 1PC 1 SC-1070 40381975 3.99 SGD
In stock
25, 25 M10, M10 80, 80 25, 25 9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 1PC 1 SC-1080 36784011 3.99 SGD
In stock
30, 30 M16, M16 80, 80 8, 8 15.2, 15.2 50, 50 16.0, 16.0 17.0, 17.0 1PC 1 SC-1680 40381993 13.99 SGD
In stock
25, 25 W1/2, W1/2 70, 70 8, 8 11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 1PC 1 SC-4070 40382002 7.99 SGD
Shipped after 2018-05-28
40, 40 M16, M16 120, 120 35, 35 23.7, 23.7 60, 60 16.0, 16.0 17 1PC 1 SC-1612 36783923 13.99 SGD
Shipped after 2018-05-28
30, 30 M10, M10 100, 100 35, 35 9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 1PC 1 SC-1010 36784054 5.99 SGD
In stock
25, 25 M8, M8 70, 70 20, 20 6.2, 6.2 30, 30 8.0, 8.0 8.5, 8.5 1PC 1 SC-870 36783862 2.99 SGD
In stock
20, 20 M8, M8 50, 50 5, 5 6.2, 6.2 30, 30 8.0, 8.0 8.5, 8.5 1PC 1 SC-850 36783871 2.99 SGD
In stock
20, 20 M6, M6 60, 60 10, 10 3.4, 3.4 30, 30 6.0, 6.0 6.4, 6.4 1PC 1 SC-660 36783887 1.99 SGD
In stock
15, 15 M6, M6 45, 45 5, 5 3.4, 3.4 30, 30 6.0, 6.0 6.4, 6.4 1PC 1 SC-645 36783896 1.99 SGD
In stock
25, 25 M12, M12 70, 70 8, 8 11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 1PC 1 SC-1270 36783957 4.99 SGD
In stock
25, 25 M12, M12 60, 60 8, 8 9.6, 9.6 35, 35 12.0, 12.0 12.7, 12.7 1PC 1 SC-1260 36783966 4.99 SGD
In stock
30, 30 M10, M10 90, 90 35, 35 9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 1PC 1 SC-1090 36784002 4.99 SGD
In stock
25, 25 M10, M10 60, 60 5, 5 9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 1PC 1 SC-1060 36784027 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Anchor for storage and grounding
5
From Japan
On 2018-05-13 21:45:39
There was only 120 cm in the home center to penetrate the concrete block and hit the anchor, so 120 cm was available and it was saved.
This review is about item#36784045.
Used for fixing commercially available beads (Concrete floor)
5
From Japan
On 2018-03-26 18:43:48
Unique item shipping is grateful, unit price is also cheap (it can be removed by unplugging the pin when it is no longer used)
This review is about item#36783871.
To anchor the storeroom
5
From Japan
On 2018-03-23 14:56:15
Cheap and good products. And it will arrive soon. Absolutely.
This review is about item#36784027.
Attach fixed end metal fittings of stainless steel wire to concrete pillar
5
From Japan
On 2017-06-20 12:59:40
Used stainless steel for preventing anchor rust where rain hangs, can be used normally.
This review is about item#36783862.
Anchor of fence strut
5
From Japan
On 2017-01-20 16:36:58
The price is cheap and its effectiveness is solid. Without blowing the head to the end, pulling out is also possible if you leave about 2 mm. I do not know if it can be reused · · ·.
This review is about item#36783871.
Concrete wooden fence & tile used when fixed on the ground
4
From Japan
On 2016-09-28 01:32:37
It can be used normally. I thought that redoing would not work as it normally does not come off after driving but once again it was possible to rebuild by pulling out the center pin by nailing out. (A little impressed!) Even after driving again, I am doing my best without loosening!
This review is about item#36783887.
Indoor handrail removal
5
From Japan
On 2016-09-17 09:51:29
Will you tell me the color of the stainless steel and the color of the stainless steel Do you see if you are shining beautifully?
This review is about item#36784027.
Eco Cute fixed
5
From Japan
On 2016-05-31 15:01:18
It can be used without problems. It's good to buy it at roses. When purchasing a coupon code it will be appreciated because you can buy it cheaply.
This review is about item#36783941.
For ship's lifting floor fixing
4
From Japan
On 2016-05-12 00:40:24
Also good enough for fixing. I tried to buy 120 cm of 10 mm but this length was enough for fixing.
This review is about item#36784045.
For fixing the floor plate for landing of a ship
5
From Japan
On 2016-04-10 16:32:48
I attempted to drill 10.5 concrete drill bit for drilling with an ordinary drill. There was no hole in the hole. When I borrowed the vibration drill and turned, I briefly pressed the tight anchor into the hole of 10.5 mm and hit the upper pin, but it was bent because there is no power. It must be 10.6 dust.
This review is about item#36784045.

Related Products