Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MTB Pedals M-141

1.00 (1)
Spindle
Kuromori, Chromoly
Bearing
ball, Ball
Weight (g)
248, 248
Color
Silver, Silver
Dimension (mm)
106.2x63.2x24, 106.2x63.2x24
Material
Aluminum / resin, Aluminum/resin
Specification
With reflector, Reflector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 36784264 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on commuting bicycle.
1
From Japan
On 2011-11-05 17:41:51
As the side is metal, the part hitting the core is plastic so the screws you are holding are loose and the petals disintegrate during running.
This review is about item#36784255.

Related Products