Buy more than* S$200* and get FREE SHIPPING

Comfort Pedals

4.44 (9)
Spindle
boron, Boron
Bearing
ball, Ball
Weight (g)
312, 312
Color
Silver / Black, Silver/Black
Dimension (mm)
102x69x25, 102x69x25
Material
Aluminum / resin, Aluminum/resin
Specification
With reflector, Reflector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 C-32 36784273 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-10-14 20:00:03
The bearing part of the genuine article is made of plastic and it does not rotate smoothly. The purchased product came to bear a pedal without stress in a bearing structure.
This review is about item#36784273.
bicycle
3
From Japan
On 2016-06-15 18:55:05
The thing that was originally attached was broken by resin. There is a sense of security since the portion to which force is applied is aluminum.
This review is about item#36784273.
Mommy Chari, pedal exchange of light car
5
From Japan
On 2016-03-19 11:42:21
It is the second purchase. Because it is made in Taiwan, I think finishing is also good deal. The astringency of rotation in other review is about to be bothered if you use it for a while. Although there are rubber rubber grip use in the product explanation, it is precisely not soft like rubber, it is made of a slightly softer resin. Given the durability it would be a resin, did not it? Ideal for dressing up general cars.
This review is about item#36784273.
Pedal exchange
5
From Japan
On 2015-04-08 14:44:24
I purchased it for replacing mummy calli. I think that this price is cheap with aluminum body made by a major manufacturer wellgo. Aluminum finish is beautiful, the part where the shoe soles strike is hard to slip with rubber, and the reflector is attached. Unfortunately, the adjustment was necessary because the rotation was a bit heavy on both sides. I think cost performance is good.
This review is about item#36784273.
For exchanging from the placard of a commuting bicycle
4
From Japan
On 2015-04-07 13:34:16
Although it is a wellgo product of a major pedal maker, it is a bit awkward around the price. Oh well that's equivalent to the price.
This review is about item#36784273.
Used for cross bikes
3
From Japan
On 2014-09-21 20:31:10
Rotation was astonishing and ball hitting adjustment was necessary. There is no rotation washer in the middle between the ball push and the lock nut. It is even better if there is a little more pedal width.
This review is about item#36784273.
Replacement of bicycle pedal
5
From Japan
On 2013-11-16 19:17:37
The finish of aluminum is beautiful. The shape is simple and seems to be good with anything.
This review is about item#36784273.
To change the pedals of Mammaari
5
From Japan
On 2012-04-29 00:47:40
It is exchange from resin pedal. It is also hard to slip the soles firmly making. It seems that there is also durability. It is recommended for those who wish to add a one-ranked pedal to Mamachary City cycle.
This review is about item#36784273.
Bicycle pedal exchange
5
From Japan
On 2012-04-22 00:05:22
Because the pedal attached to the armor is easily slippery by the shoes, thought to make it as an aluminum pedal, here, buy it because it is hard to slip. Surely the shoes are hard to slip. There is also a reflector, so visibility is also good. However, the axis of the right pedal was slightly loose, and adjustment was necessary.
This review is about item#36784273.

Related Products