Buy more than* S$200* and get FREE SHIPPING

MTB Pedal

4.33 (3)
Spindle
Boron
Bearing
Ball
Weight (g)
450
Dimension (mm)
96x84x32
Material
Aluminum
Specification
With reflector
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver   1Set(2PC) 1 - 36784282 -
Discontinued
[x]
Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 - 36784307 -
Discontinued
[x]
White *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 - 36784291 -
Discontinued
[x]
Black *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 - 36784325 -
Discontinued
[x]
Blue *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 - 36784316 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2016-03-14 20:11:12
A bit small
This review is about item#36784316.
When riding a bicycle
4
From Japan
On 2015-04-02 21:46:52
I think that it is a good pedal with a good texture for the price, but the reflection plate broke on the first day, the inset broke. Recommended for those who purchase on condition that they are removed and used?
This review is about item#36784282.
MTB pedal exchange
5
From Japan
On 2012-12-07 17:59:57
Quality is good. The size is also good.
This review is about item#36784282.

Related Products