Buy more than* S$200* and get FREE SHIPPING

Tow Strap

5.00 (7)
Weight (g)
55, 55
Color
black, Black
Length (mm)
480, 480
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 W-4 36784361 7.91 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-10-17 16:03:36
I think that making metal parts is also solid.
This review is about item#36784361.
Used for bicycle
5
From Japan
On 2015-07-14 14:11:09
I try to use it for 3 months and it keeps the shape that keeps the shape securely and it is easy to enter the shoes without becoming soft and fuzzy.
This review is about item#36784361.
It is very solid and does not become soft even if it gets wet in the rain
5
From Japan
On 2015-06-24 16:57:09
Since it is hard and solid, it is easy to embark on because it has been able to keep gaps to put your feet. Even if it gets wet in the rain, it will not soften.
This review is about item#36784361.
For cycling of health maintenance
5
From Japan
On 2014-04-23 22:26:20
I bought it with a set with two clips. This is also necessities.
This review is about item#36784361.
Attach to to clip of mummy calli
5
From Japan
On 2013-10-15 23:09:40
I just installed it because the power of pulling feet does not convey just by the tom clip's to clip. I use it as binding training feet training.
This review is about item#36784361.
To clip
5
From Japan
On 2012-12-19 09:15:48
MTB 's toe strap got shattered so purchased for replacement. It was able to be used without problems.
This review is about item#36784361.
It is an essential item for to clip
5
From Japan
On 2012-07-29 17:56:47
To clip is a necessity item. There is a beddle that can not be attached, so please check. Although this strap is made of Welgo, it is hard to think that it is 300 yen level and it is solidly made
This review is about item#36784361.

Related Products