Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Aluminum Folding Pedals

3.60 (5)
Bearing
ball, Ball
Weight (g)
460, 460
Color
black, Black
Dimension (mm)
104x72x29, 104x72x29
Material
aluminum, Aluminum
Specification
With reflector, Reflector
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 FP-7 36784386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Pedal replacement of folding bike
4
From Japan
On 2015-07-01 18:14:59
Pedal of aluminum folding bicycle was exchanged from those made of plastic. The thing that was firm, but sorrel sound the exchange before the pedal row had been, this pedal is what has worked is bearing, have a loss in the power of escape to rotate very smoothly, go before power It seems to have turned into, is very happy with the feeling that speed also went up than before. However, is the harder spring is too strong when the collapse. It is painful in women of power? After, preventing scratches of a fall to the side? Plastic cover of, it seems to get immediately cracked fluent.
This review is about item#36784386.
Purchased for repair
2
From Japan
On 2013-11-15 17:08:41
In particular, since the left side in the left and right of the pedal was Gorigori not rotate by hand, not been able to push the ball Eventually it became to end up redoing the left and right of the ball press work But will the person who is good can be adjusted press ball on their own Poor as a pedal to Taiwan made just because the price of 2,000 yen or more Is not seen this much hard rotation thing also if cheap is Toka MKS's In addition, it is a question whether the could not be confirmed at the time of acceptance inspection in Monotarou's side. What can not be improved request
This review is about item#36784386.
For repair
3
From Japan
On 2013-02-03 15:05:58
Mikashima I used to fd-7 instead of. Price is reasonable, but I think that good can buy folding aluminum at this price It is slightly poor, but we will use as the time being alternative. Precision, strength Mikashima fd-7-way is much higher We want to deal with here, but how about you?
This review is about item#36784386.
It was replaced with a pedal of Dahon BoardWalk D7.
5
From Japan
On 2012-12-01 20:19:01
I bought a folding bike that D7 of Dahon in September 2011. Pedal that has been attached to the bicycle was not a folding. In May 2012, it was replaced in this pedal. There is no problem with the feeling of use. The HanawaKo (take a walk on the bike from going to far away), folding pedal is a required item. I think that it is reasonable items.
This review is about item#36784386.
For folding bike
4
From Japan
On 2012-04-05 08:41:35
Mounting of even 6 mm Allen key to the crank. The tip of the wall guard is removable, remove when the total length is about 5 mm shorter, bite increases to the sole by Paul hold. Since the folding or decent durability. Monotarou the lowest price on the net.
This review is about item#36784386.

Related Products