Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

BMX MTB Pedal

5.00 (3)
Spindle
Chromoly
Bearing
Ball
Weight (g)
460
Color
Champagne Gold
Dimension (mm)
111.5x102.5x28
Material
Aluminum
Specification
With reflector
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 B137 36784395 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mountain bike pedal
5
From Japan
On 2015-12-22 21:34:52
This is good. It was perfect to hand mountain bike. It does not have nearly perfect if this price in this quality, but the painting at the position stepping in while you are using it has fallen. Still rowing because there is a good feeling, had become already discontinued After another buy this to spare.
This review is about item#36784395.
Use a bicycle for commuting.
5
From Japan
On 2014-10-15 13:31:48
Design also, also liked comfortable to use. Also firmly Gotae depressing because there is a longitudinal length of the pedal. I thought that there is also a texture From a price.
This review is about item#36784395.
Bicycle pedal
5
From Japan
On 2014-02-11 01:33:57
It is quite big as you can see, but the material is not so heavy or because of the aluminum Since there is no sharp part it seems to be less damage to the shoe sole It is recommended to the MTB for city riding
This review is about item#36784395.

Related Products