Buy more than* S$200* and get FREE SHIPPING

Cyclo-cross MTB Pedal

3.80 (5)
Kuromori, Chromoly
shield, Shield
Weight (g)
239, 239
Dimension (mm)
102x69x29.5, 102x69x29.5
magnesium, Magnesium
Reflector built-in, Built-in reflector
...see all>
Product Options
Color Restriction Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 M138 36784596 56.99 SGD
Shipped after 2018-03-28
black, Black   1Set(2PC) 1 M138 36784587 -
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Pedal exchange
From Japan
On 2016-03-25 22:02:58
A pin is attached halfway, but this auxiliary pin can not be obtained easily.
This review is about item#36784587.
From Japan
On 2014-08-07 00:26:21
Although it is not a defective item, there are a few left and right play structurally, and when playing with stepping on, I feel a backlash. I should have bought a pedal for a fine adjustable cup and cone type bearing as I care much about this.
This review is about item#36784596.
Used on road bike wearing shoes, used
From Japan
On 2014-04-20 19:51:41
I think that it is a little bit small, but I feel good feeling well,
This review is about item#36784596.
For myself (cycling)
From Japan
On 2013-11-15 17:09:10
My wife bought a cross bike and began cycling 20 to 40 km nearby with me. However, the pedal attached from the beginning was a one-sided use with a toe clip and it was very difficult for beginners to use, and as I was myself on the road bike and had the same experience I searched for something that is easy to get on . And I tried purchasing the wells made of magnesium this time. Try using it a little lightly, the grip on regular sneakers is also good, the ride feeling is improved greatly. The price is also very cheap and I'm thinking about using it for my road bike.
This review is about item#36784587.
On a cross bike
From Japan
On 2013-09-17 17:42:18
I do not keep turning with the fingers and do not continue turning, but do not gorigori and do moist and smooth rotation. It's fairly light, but once it hits the motorcycle at low speed it was no problem. I do not know about durability yet. In addition, at the time of purchase, Mr. Monotaro was the cheapest, but I think that the delivery date took more than a week.
This review is about item#36784587.

Related Products