Buy more than* S$200* and get FREE SHIPPING

Bicycle Pedal

4.18 (76)
Weight (g)
340, 340
Dimension (mm)
123x70, 123x70
Material
resin, Resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1Set(2PC) 1 VP-302 36784824 6.99 SGD
Shipped after 2018-02-02
gray, Gray 1Set(2PC) 1 VP-302 36784833 6.99 SGD
In stock
Brown, Brown 1Set(2PC) 1 VP-302 36784842 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 46
4 star 12
3 star 9
2 star 4
1 star 5
Review Rating: 4.18
76 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2017-12-26 08:09:28
I bought it for my son 's bicycle exchange. It was a firm commodity for the price.
This review is about item#36784824.
Everyday use
5
From Japan
On 2017-12-08 15:35:52
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#36784842.
I exchanged with an old pedal that has not rotated smoothly over many years of use.
3
From Japan
On 2017-09-24 12:04:55
The price is satisfied cheaply. In the nearby bicycle store, there were only items of 900 yen or more.
This review is about item#36784824.
maintenance
3
From Japan
On 2017-07-09 22:31:37
It is cheap and good product, but I felt like a bit of rotation caught.
This review is about item#36784824.
City cycle installation
5
From Japan
On 2017-07-09 13:43:08
I purchased it because old things worn out and can be used without title at the moment. Durability is about to come.
This review is about item#36784842.
For replacing my bicycle
5
From Japan
On 2017-06-12 20:50:10
Since the pedal has broken, I bought it for substitution. I use it without putting it especially problem.
This review is about item#36784824.
For maintenance of my commuter bicycle
3
From Japan
On 2017-06-10 21:53:50
It is inexpensive, purchased as a consumable item and replaced for normal use without any problem
This review is about item#36784824.
There is no place to use besides the bicycle pedal!
5
From Japan
On 2017-06-01 15:50:39
For infant cars with a lot of falls, it is cheap and saved for replacement many times.
This review is about item#36784833.
Replacing pedals in Mammaari
5
From Japan
On 2017-04-25 13:49:12
It is cheaper than selling at a local home center and it will be saved! Goods also have no problem
This review is about item#36784824.
Mamachari
5
From Japan
On 2017-04-20 22:58:17
It can be used without problems. It is COSPA highest compared with home center.
This review is about item#36784824.

Related Products