Buy more than* S$200* and get FREE SHIPPING

AZ 2cycle Engine Oil, Smokeless

4.73 (11)
Danger Level
III
Viscosity
ISO VG56
...see all
Product Options
ADD TO CART
Product Name of Hazardous Material Types of Hozardous Materials Grade Content of Hazardous Material The nature of the hazardous materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Name of Hazardous Material Types of Hozardous Materials Grade Content of Hazardous Material The nature of the hazardous materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third petroleum Fourth class FC grade 4L Non-water-soluble 1PC(4L) 1 F023 58412155 58.81 SGD
In stock
- - - 1L - 1pc(1L) 1 F022 58412146 14.79 SGD
In stock
- - - 18L - 1pc(18L) 1 F024 58412164 269.90 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Oil supply to brush cutter
5
From Japan
On 2016-07-20 22:25:14
The container is easy to easy-to-use and poured.
This review is about item#58412146.
As a two-cycle engine mowers of oil
4
From Japan
On 2016-07-09 11:30:26
You can use without any problems. Smoke also not worried. It survives and a little more price is cheap.
This review is about item#36796207.
For mowers
4
From Japan
On 2016-05-04 12:32:54
50: 1 were looking for oil, but I appreciate it a little more cheaper. We are satisfied.
This review is about item#58412155.
Mower. Chain saws, etc.
5
From Japan
On 2016-04-08 20:57:50
Mower, uses them in a chain saw. Smoke less, no longer able to clean the plug without any dirt on the plug. Previously, 25: was in trouble in the dirt and smoke of the plug because I was using one of the oil. Start-up of the engine is also good.
This review is about item#58412155.
Brush cutter, chain saw, hedge trimmers, blower
5
From Japan
On 2016-02-23 21:53:09
Summer can be used in more generous provisions because there is almost no oil sludge also safe.
This review is about item#58412146.
For mixed
5
From Japan
On 2015-12-17 22:16:48
Purchase in order to make the mixed gasoline mower. I use without problems.
This review is about item#36796207.
Generator
5
From Japan
On 2015-03-27 09:05:58
2ST we use in the generator. Compared to oil for motorcycles, Certainly smoke less, it is good commodity.
This review is about item#36796207.
Felling of grass and for the fruit juice tree
5
From Japan
On 2014-10-24 21:38:18
Easy to use
This review is about item#58412155.
Mowing, cultivator, anything such as a chain saw
4
From Japan
On 2014-01-21 22:02:28
Size is also just right, it will be saved at low cost.
This review is about item#36796207.
Brush cutter, power sprayer, etc.
5
From Japan
On 2013-12-09 20:16:47
Previously, in the neighborhood I had been using the product of expensive Kyoritsu can not buy only in agricultural machinery shop, Since the work without any problem Once equivalent Rashiki try to buy to try this product, Two were repeat purchase. In the neighborhood of the home improvement, even if AZ is of similar products, it does not have this product is placed.
This review is about item#36796207.

Related Products

AZ

AZ