Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mantis Handlebar

4.20 (10)
Clamp Diameter (phi mm)
25.4, 25.4
Handle Diameter (phi mm)
22.2, 22.2
Height (mm)
About 300, About 300
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
stainless, Stainless 1PC 1 UP-ST 36790485 44.99 SGD
In stock
black, Black 1PC 1 UP-BK 36790494 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Exchange from flat bar
4
From Japan
On 2016-03-18 06:04:45
In the rat bar which was attached to the 20-inch bicycle as an original, I exchanged for mantis by saying that I was scared and scared. It became an American chopper style. There is a feeling of being too high with 30 cm in height.
This review is about item#36790494.
Replace handle
5
From Japan
On 2015-10-12 16:41:59
It is made solidly and accuracy is also good. There is weight, but it can be convinced because it is cheap.
This review is about item#36790494.
bicycle
5
From Japan
On 2015-02-12 14:34:16
I bought a 20-inch bicycle made in China, but since the fixed part of the handle is lousy and unstable, I replaced it with the post. There is no hindrance in normal riding. I am riding safely.
This review is about item#36790494.
bicycle
2
From Japan
On 2014-12-06 20:36:16
I bought a stainless steel, but it was weak in strength and could not drive safely.
This review is about item#36790485.
Bicycle customization
5
From Japan
On 2014-06-24 18:01:35
When I was a junior high school student, I dropped the drop handle upside down and was pleased with "uphandle" etc, but my child's bicycle grew and it became not fitted to the physique, so even for adults, I increased the handle position A mantis handle is very helpful and pleased.
This review is about item#36790494.
Bicycle handle
5
From Japan
On 2014-01-22 15:44:06
I used a 24-inch bicycle from my deceased mother to move in the workplace, but since I hit the knees when bending it was originally attached, I thought that I wanted to improve. I saw your HP, it was sold cheaply, so I bought it. It was a satisfactory product although I actually used it.
This review is about item#36790485.
Playful ,,,
5
From Japan
On 2013-08-26 10:24:50
I thought it was good to purchase because there was a height higher than I had thought fitting in a 27-inch light car and I could get on with a comfortable posture. Even if it is placed in a bicycle parking lot, it is well conspicuous so you can quickly find it.
This review is about item#36790485.
Ride comfort improvement
5
From Japan
On 2013-03-10 13:36:55
I bought black steel. I think that it is sufficient strength and rigidity to use in the relaxation position in the city, which seems to be the original purpose of this handle. Although there was a slight abrasion, I think that the painting is also beautiful, the price is cheap anyway and it is a very good product.
This review is about item#36790494.
Bicycle commuting
2
From Japan
On 2012-12-21 00:07:26
When I mounted it on a bicycle, the pipe was strongly braked due to insufficient strength of the pipe, and when I got standing, when I jumped suddenly the pipe seemed to be peeled off.
This review is about item#36790485.
For a custom bicycle
4
From Japan
On 2012-07-05 20:48:51
It attached to a 24 inch car. As we go to school, we will forfeit as we will be forfeited. It is very reasonable and good item.
This review is about item#36790494.

Related Products