Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Patch

4.27 (15)
Purpose
Bike puncture repair
Color
Black
...see all>
Product Options
ADD TO CART
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 24x35 1Box(48Sheet) 1 YP-3208-N 36791492 -
Discontinued
[x]
L 32x50 1Box(24Sheet) 1 YP-3209-N 36791501 -
Discontinued
[x]
RS phi25 1Box(48Sheet) 1 YP-3210-N 36791517 -
Discontinued
[x]
RM phi34 1Box(36Sheet) 1 YP-3212-N 36791526 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Bicycle puncture repair
5
From Japan
On 2017-11-19 16:24:56
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#36791517.
Puncture repair
3
From Japan
On 2016-09-29 23:14:25
It is stocked for good goods no matter how much it is. It is used in conjunction with glue paste
This review is about item#36791526.
Puncture repair
5
From Japan
On 2016-07-18 18:50:25
Since there are many small punctures of puncture, the use frequency of this size is almost satisfied with the amount as well. In luxury it is very good if it is improved that the film after sticking is hard to peel off.
This review is about item#36791517.
Used for puncture repair
4
From Japan
On 2016-06-07 18:16:58
Easy to use, cost performance is also good
This review is about item#36791517.
I use it as a hole seal when I puncture a wheelchair.
4
From Japan
On 2016-05-25 23:20:05
It is reasonably affordable, so I sometimes purchase it. It can be used without problems ~
This review is about item#36791501.
From industrial vehicle to bicycle
5
From Japan
On 2015-10-26 18:06:22
It can be used without problem with rubber glue for tubes.It is not too much, not too much, thanks for being able to purchase in an appropriate amount.
This review is about item#36791517.
Puncture repair
5
From Japan
On 2015-07-16 17:18:53
Good
This review is about item#36791526.
Bicycle tube puncture repair.
5
From Japan
On 2015-04-07 22:32:25
Since it is full, it can be used without worrying about failure.
This review is about item#36791492.
Puncture repair
4
From Japan
On 2015-03-15 04:18:32
Cost of puncture repair is lowered and it is saved.
This review is about item#36791492.
For bicycle (for load)
4
From Japan
On 2014-06-14 16:38:48
Quality can be used without any problem. If there are one size smaller one in size variations, five stars, because the quantity is large, can it be used up?
This review is about item#36791517.

Related Products