Buy more than* S$200* and get FREE SHIPPING

Signaling Lamps Silver Vision

5.00 (4)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Caution Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Caution Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S25 BAU15s 21 PY21W(S25) For clear lens blinker only. Front and rear winker bulb 1Set(2PC) 1 12496SVB2 36791921 38.99 SGD
In stock
T20 WX3x16d 21 WY21W(T20) For clear lens blinker only. Front and rear winker balb(wedge) 1Set(2PC) 1 12071SVB2 36791937 -
Discontinued
[x]
T10 W2.1x9.5d 5 WY5W(T10) - Side turn signal bulb 1Set(2PC) 1 12396NASTB2 36791946 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Turn signal
5
From Japan
On 2018-01-11 01:43:35
I think that it is difficult to get darker than those of Chrome. I used the same thing but I had it for about 16 years. I think that the variation of goods is few as the left and right were almost same at the same time
This review is about item#36791921.
Change of blinkers
5
From Japan
On 2015-04-24 16:05:07
Since the rear turn signal of the passenger car was only orange, I was worried, but it all got cleared by appearance. The stealth valve (plated valve) of this hand gets dark when it is lit when the plating is dense, so the orange is just noticeable at this product's darkness just right. Others have also written, but I hope that the categories will fall apart and I will manage somehow. This item (36791937) is a car / truck gear> Truck Equipment> Truck Only Electrical Equipment> Truck Replacement Light Bulb> Reiblic (39307021) and PIAA (75316211) are for automobiles · Truck Equipment> Electrical Equipment · Harnesses> Replacement Light Bulbs> Kijima (36693675 ) Bike / Bicycle Accessories> Motorcycle Accessories> Electrical Equipment> Light Bulbs> Replacement Light Bulbs>
This review is about item#36791937.
Used as a lamp for a door mirrowinker
5
From Japan
On 2013-09-30 21:57:38
Orange shining and fashionable as it lights up
This review is about item#36791946.
Car dress up
5
From Japan
On 2013-09-16 00:05:36
Although this product and the same series are dress-up items targeting general cars, I can not understand why they are arranged in the category of truck goods. I think that it is appropriate to place this product group in the category of electrical equipment / harness, so I request improvement. I am very satisfied with the product itself.
This review is about item#36791937.

Related Products