NoteBuy more than* S$200* and get FREE SHIPPING

Miniature Radial Deep Groove Ball Bearings, Contact Rubber Seal Type

5.00 (1)
JIS Normal Symbol
607ZZ
Standard Dynamic Load Rating (N)
3297
Standard Static Rating Load (N)
1368
Inside Diameter d (phi mm)
8
Width B (mm)
7
Outside Diameter D (phi mm)
22
Material
Equivalent bearing steel or SUJ2
Type
Steel shield
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 608DD 36792323 3.24 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Toshiba desk Thunder bearing repair
5
From Japan
On 2016-03-02 17:48:25
No perfect in price performance for both
This review is about item#36792323.

Related Products