Buy more than* S$200* and get FREE SHIPPING

DDRI Radial Deep Groove Ball Bearings Shield Type, Inch Size

5.00 (3)
Chamfer Dimensions rs (mm)
0.3
Width B (mm)
4.978
Material
Martensitic stainless steel
...see all
Product Options
ADD TO CART
Standard Static Rating Load (N) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Type Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load (N) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Type Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
599 6.35 15.875 Both sides shield-shaped 1470 1PC 1 DDR-4HH 36792384 -
Discontinued
[x]
487 4.762 12.7 - 1306 1PC 1 DDR-3HH 36792375 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use in bearing replacement of the bicycle front wheel hub
5
From Japan
On 2016-07-30 15:34:53
Only it is found not inside diameter items of mm units I ordered the goods of mm unit trying to use 6.35 so processed to. If you are looking for then, inch size was not listed. Just perfect the product. It bearings at the time of bicycle purchase Kakikaki sound distorted in the second year in a made in China is, by bicycle shop was exchanged on their own to day arrives not cope. The sound was also stopped. it's amazing!
This review is about item#36792384.
Use in peristaltic pump drive unit used in biochemical experiments.
5
From Japan
On 2013-11-16 15:17:07
Since the nylon bearings of the rotating part of the old peristaltic pump (the part that drives across the tube) has been exhausted, it was now seen by replacing in this bearing. If it does not find any of those of the appropriate size, but by chance was in this product, better movement than those of nylon, durability and looks good, we are very satisfied.
This review is about item#36792375.
Rotary rotation axis of Fly Tying Vice
5
From Japan
On 2013-04-11 13:18:39
Fly I use two to tying vice axis of rotation, but the first, but I bought an open form, because the Shah sound did not improve, but we used a variety of OIL worrisome, was changed to shield type place, the rotation slightly became heavier, but Shah sound is no longer worried. We are satisfied. Can be purchased inch type of product at this price, it is also well very satisfied quality.
This review is about item#36792384.

Related Products