Buy more than* S$200* and get FREE SHIPPING

DDLF Flat Flange Radial Deep Groove Ball Bearings Unshrouded

5.00 (1)
...see all
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions rs (mm) JIS Normal Symbol Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter D1 (phi mm) Dimensions C1 (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions rs (mm) JIS Normal Symbol Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter D1 (phi mm) Dimensions C1 (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDLF-625 88201267 4.73 SGD
Shipped after 2017-01-27
3 12 Martensitic stainless steel 0.15 - 831 363 13.2 0.6 6   1PC 1 DDLF-1260 36792542 4.31 SGD
Shipped after 2017-01-27
3 13 Martensitic stainless steel 0.15 - 880 414 14.2 0.6 7   1PC 1 DDLF-1370 36792585 4.31 SGD
Shipped after 2017-01-27
2 8 Martensitic stainless steel 0.08 - 274 130 9.2 0.6 5   1PC 1 DDLF-850 36792497 4.17 SGD
Shipped after 2017-01-27
2.5 9 Martensitic stainless steel 0.1 - 641 226 10.3 0.6 4   1PC 1 DDLF-940 36792481 4.45 SGD
Shipped after 2017-01-27
2.5 9 Martensitic stainless steel 0.1 - 495 207 10.2 0.6 5   1PC 1 DDLF-950 36792506 4.31 SGD
Shipped after 2017-01-27
2.5 10 Martensitic stainless steel 0.1 - 457 194 11.2 0.6 6   1PC 1 DDLF-1060 36792533 4.31 SGD
In stock
4 16 Martensitic stainless steel 0.2 - 1606 712 - 1 8   1PC 1 DDLF-1680 36792612 4.60 SGD
Shipped after 2017-01-27
2 7 Martensitic stainless steel 0.08 - 252 106 8.2 0.6 4   1PC 1 DDLF-740 36792463 4.60 SGD
In stock
3 11 Martensitic stainless steel 0.15 - 714 276 12.5 0.8 5   1PC 1 DDLF-1150 36792524 4.73 SGD
Shipped after 2017-01-27
3.5 14 Martensitic stainless steel 0.15 - 819 386 15.6 0.8 8   1PC 1 DDLF-1480 36792603 4.60 SGD
Shipped after 2017-01-27
3 10 Martensitic stainless steel 0.15 - 708 266 11.2 0.6 4   1PC 1 DDLF-1040 36796584 4.31 SGD
Shipped after 2017-01-27
3 10 Martensitic stainless steel 0.1 - 714 276 11.2 0.6 5   1PC 1 DDLF-1050 36792515 4.31 SGD
In stock
2.5 11 Martensitic stainless steel 0.1 - 449 199 12.2 0.6 7   1PC 1 DDLF-1170 36792551 4.60 SGD
Shipped after 2017-01-27
2.5 12 Martensitic stainless steel 0.1 - 506 249 13.2 0.6 8   1PC 1 DDLF-1280 36792567 4.60 SGD
Shipped after 2017-01-27
4 17 Martensitic stainless steel 0.2 - 1724 813 19 1 9   1PC 1 DDLF-1790 36792621 4.87 SGD
Shipped after 2017-01-27
3.5 14 Martensitic stainless steel 0.15 - 1175 511 - 1 7   1PC 1 DDLF-1470 36792594 4.60 SGD
Shipped after 2017-01-27
2 7 Martensitic stainless steel 0.1 - 384 129 8.1 0.5 3   1PC 1 DDLF-730 36792454 4.60 SGD
In stock
3.5 13 Martensitic stainless steel 0.15 - 1083 438 - 1 6   1PC 1 DDLF-1360 36792576 4.60 SGD
Shipped after 2017-01-27
1 3 Martensitic stainless steel 0.05 F681 80 23 3.8 0.3 1   1PC 1 DDLF-310 36792411 -
Discontinued
[x]
1.2 4 Martensitic stainless steel 0.05 F68/1.5 125 38 5 0.4 1.5   1PC 1 DDLF-415 36792427 5.01 SGD
Shipped after 2017-01-27
1.5 5 Martensitic stainless steel 0.08 F682 187 59 6.1 0.5 2   1PC 1 DDLF-520 36792436 4.73 SGD
In stock
2 6 Martensitic stainless steel 0.08 - 206 73 7.2 0.6 3   1PC 1 DDLF-630 36792445 4.60 SGD
In stock
2 8 Martensitic stainless steel 0.1 - 391 140 9.2 0.6 4   1PC 1 DDLF-840 36792472 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of bearings
5
From Japan
On 2016-03-09 23:02:58
It was the first time of the order, but I bought a few points the miniature bearings in addition to this product. It was good workability since been put into a pouch the label of the product name came sent affixed respectively. I think that it is also useful if you plan to store as a spare.
This review is about item#36792472.

Related Products