Buy more than* S$200* and get FREE SHIPPING

L Series Thin Double Shielded Radial Ball Bearings

5.00 (1)
JIS Normal Symbol
-
...see all
Product Options
ADD TO CART
Chamfer Dimensions rs (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions rs (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 1175 511 7 5 14 EquivalentbearingsteelorSUJ2 Steelshield 1PC 1 L-1470KK 36792646 4.60 SGD
In stock
0.1 714 276 5 4 10 SUJ2 OR BEARING STEEL - 1PC 1 L-1050ZZ 36792637 2.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2016-03-28 04:21:30
Types but we all satisfy rich and also quality price. It is a reliable product.
This review is about item#36792637.

Related Products