Buy more than* S$200* and get FREE SHIPPING

DDA Series Ultra Thin Radial Ball Bearings Shield-Shaped

5.00 (1)
Chamfer Dimensions rs (mm)
0.15
Bearing Normal Number
-
Width B (mm)
4
Material
Martensitic stainless steel
...see all
Product Options
ADD TO CART
Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
857 435 10 15 1PC 1 DDA-1510ZZ 36792716 11.56 SGD
Shipped after 2017-01-23
1012 691 20 25 1PC 1 DDA-2520ZZ 36792725 13.92 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bait reel main shaft bearings for exchange
5
From Japan
On 2014-10-10 13:06:38
How for 10 years fishing gear has been changed to the winding comfort as revived, it might be more
This review is about item#36792716.

Related Products