NoteBuy more than* S$200* and get FREE SHIPPING

T Series Thrust Ball Bearings

Height T (mm)
5
Chamfer Dimension C (mm)
0.3
Inside Diameter d (phi mm)
9
Outside Diameter D (phi mm)
17
Material
SUJ2 OR BEARING STEEL
Type
Ball thrust bearing
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-1790 36792734 4.60 SGD
In stock

Related Products