Buy more than* S$200* and get FREE SHIPPING

DDT Series Thrust Ball Bearings

4.71 (7)
...see all
Product Options
ADD TO CART
Chamfer Dimension C (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Type Height T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimension C (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Type Height T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1PC 1 DDT-1040 88201601 4.87 SGD
In stock
0.2 3 8 Martensitic stainless steel Ball thrust bearing 3.5 1PC 1 DDT-830 36792743 4.87 SGD
In stock
0.2 4 9 Martensitic stainless steel Ball thrust bearing 4 1PC 1 DDT-940 36792752 5.15 SGD
Shipped after 2017-03-03
0.2 5 11 Martensitic stainless steel Ball thrust bearing 4.5 1PC 1 DDT-1150 36792761 4.58 SGD
In stock
0.2 6 12 Martensitic stainless steel Ball thrust bearing 4.5 1PC 1 DDT-1260 36792777 5.15 SGD
In stock
0.3 7 15 Martensitic stainless steel Ball thrust bearing 5 1PC 1 DDT-1570 36792786 5.58 SGD
In stock
0.3 8 16 Martensitic stainless steel Ball thrust bearing 5 1PC 1 DDT-1680 36792795 5.29 SGD
In stock
0.3 9 17 Martensitic stainless steel Ball thrust bearing 5 1PC 1 DDT-1790 36792804 5.29 SGD
In stock
0.3 10 18 Martensitic stainless steel Ball thrust bearing 5.5 1PC 1 DDT-1810 36792813 5.58 SGD
In stock
0.15 2 6 Martensitic stainless steel Ball thrust bearing 3 1PC 1 DDT-620 36796593 4.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Maintenance of foreign-made telescope altazimuth
5
From Japan
On 2017-02-11 10:28:23
This time, was really helpful. It was maintaining a history table of motor control of American-made telescope, but was used to improve the part that does not rotate smoothly in the load due to the load. The earn the goods of Japan's top manufacturers sold in small lots is very helpful.
This review is about item#36792795.
Bike moving part
5
From Japan
On 2017-02-05 17:03:21
For the back-step refresher. Accuracy is also high, the purchase of the other was not considered. Thankfully since entering the hand on a per-unit basis.
This review is about item#36792804.
It received the thrust of the rotating body
4
From Japan
On 2016-11-03 05:30:53
I used to receive thrust. It is thrust load 12kg
This review is about item#36792795.
Thrust resistance mitigation of model ship of the screw.
5
From Japan
On 2016-07-29 19:05:14
It is made very well. It is a satisfactory performance.
This review is about item#36792743.
z-axis of cnc
4
From Japan
On 2015-09-21 07:18:37
Product accuracy was liked well. It is in use in your own CNC. Just be composed of three parts, we lost a temporary one of the parts at the time of unsealing.
This review is about item#88201601.
bearing! !
5
From Japan
On 2013-11-22 16:12:54
It was good!
This review is about item#36792795.
To prevent rather than to when winding return of spring
5
From Japan
On 2013-09-02 14:13:59
Since there is no groove in the race to drop out when a high load is applied, but made somehow to be the wrong selection. After all cheap because ...
This review is about item#36792752.

Related Products