Buy more than* S$200* and get FREE SHIPPING

DDT-DSG Series Thrust Ball Bearings

4.25 (4)
...see all
Product Options
ADD TO CART
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Rolling Element Material Material Basic Static Load Rating Ca (N) Basic Static Load Rating Coa (N) JIS Grade Type Height T (mm) Chamfer Dimension C (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Rolling Element Material Material Basic Static Load Rating Ca (N) Basic Static Load Rating Coa (N) JIS Grade Type Height T (mm) Chamfer Dimension C (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 10 - Martensitic stainless steel - - - - 4.5 0.15 1926 2218 1PC 1 DDT-1040DSG 36792847 13.79 SGD
Shipped after 2017-02-28
3 8 - Martensitic stainless steel - - - - 3.5 0.15 1788 1725 1PC 1 DDT-830DSG 36792822 12.95 SGD
In stock
7 15 - Martensitic stainless steel - - - - 5.2 0.2 2476 3144 1PC 1 DDT-1570DSG 36792874 15.16 SGD
Shipped after 2017-03-01
4 9 - Martensitic stainless steel - - - Orbitgroovedthrustballbearing 4 0.1 1859 1972 1PC 1 DDT-940DSG 36792831 12.95 SGD
In stock
8 16 SUJ2 - 3918 4990 0 - 5 0.2 - - 1pc 1 DCT-1680DSG 44362133 8.64 SGD
Shipped after 2017-02-28
5 10 - Martensitic stainless steel - - - Thrust ball bearings with Groove track 4 0.1 1926 2218 1PC 1 DDT-1050DSG 36792856 13.79 SGD
In stock
6 12 - Martensitic stainless steel - - - Thrust ball bearings with Groove track 4.5 0.15 1824 2218 1PC 1 DDT-1260DSG 36792865 13.79 SGD
In stock
8 16 - Martensitic stainless steel - - - Thrust ball bearings with Groove track 5 0.2 2413 3144 1PC 1 DDT-1680DSG 36792883 -
Discontinued
[x]
10 18 - Martensitic stainless steel - - - Thrust ball bearings with Groove track 5.5 0.2 5119 7452 1PC 1 DDT-1810DSG 36792892 12.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To fly reel
3
From Japan
On 2016-06-28 15:08:57
Thickness did not meet some, but it was used somehow.
This review is about item#36792883.
Use in the clutch of the radio control car
4
From Japan
On 2016-05-30 17:19:36
It is more expensive than genuine parts, but the durability is outstanding. Since the mailing cost is high, e-mail facilities, etc., we want to provide a service that postage is cheaper.
This review is about item#36792831.
Used as a model parts
5
From Japan
On 2016-03-08 15:50:01
Manufacturers that can be purchased as a clear standard products will lead to a sense of peace of mind.
This review is about item#36792856.
Used in the main rotor head of the radio-controlled helicopter
5
From Japan
On 2015-11-28 16:52:22
Very rotation It is smooth.
This review is about item#36792865.

Related Products