Buy more than* S$200* and get FREE SHIPPING

Rseries Double-Shield Radial Ball Bearings

5.00 (2)
...see all
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Material Type Chamfer Dimensions rs (mm) JIS Normal Symbol Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Material Type Chamfer Dimensions rs (mm) JIS Normal Symbol Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 15 SUJ2 or equivalent bearing steel Steel shield 0.2 696ZZ 1735 671 6   1PC 1 R-1560ZZ 88201644 2.45 SGD
Shipped after 2017-02-27
6 22 SUJ2 or equivalent bearing steel Steel shield 0.3 6900ZZ 1273 2697 10   1PC 1 R-2210ZZ 88201671 3.16 SGD
Shipped after 2017-02-27
5 13 Equivalent bearing steel or SUJ2 - 0.4 - 1074 422 5   1PC 1 R-1350ZZW05 36796672 2.78 SGD
Shipped after 2017-02-27
6 22 Equivalent bearing steel or SUJ2 - 0.3 - 2697 1273 10   1PC 1 R-2210X3ZZ 36793111 3.27 SGD
Shipped after 2017-02-27
3 6 Equivalent bearing steel or SUJ2 Steel shield 0.15 692 330 99 2   1PC 1 R-620ZZ 36793005 3.20 SGD
Shipped after 2017-02-27
5 13 Equivalent bearing steel or SUJ2 - 0.2 - 1306 487 4   1PC 1 R-1340ZZ 36793032 2.78 SGD
Shipped after 2017-02-27
5 14 EquivalentbearingsteelorSUJ2 Steelshield 0.2 605 1329 508 5   1PC 1 R-1450ZZ 36793057 2.35 SGD
Shipped after 2017-02-27
5 16 EquivalentbearingsteelorSUJ2 Steelshield 0.3 625 1735 671 5   1PC 1 R-1650ZZ 36793066 2.78 SGD
Shipped after 2017-02-27
6 19 EquivalentbearingsteelorSUJ2 Steelshield 0.3 698 2463 1059 8   1PC 1 R-1980ZZ 36793102 2.53 SGD
Shipped after 2017-02-27
5 16 SUJ2 or equivalent bearing steel Steel shield 0.3 634ZZ 1735 671 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R-1640ZZ 88201653 2.66 SGD
Shipped after 2017-03-03
6 17 SUJ2 or equivalent bearing steel Steel shield 0.3 606ZZ 839 2265 6   1PC 1 R-1760ZZ 88201662 2.48 SGD
Shipped after 2017-02-27
5 16 Equivalent bearing steel or SUJ2 - 0.3 - 1735 671 4   1PC 1 R-1640HH 36793041 2.78 SGD
Shipped after 2017-03-03
4 8 SUJ2 OR BEARING STEEL Steel plate shield 0.15 693 553 176 3   1PC 1 R-830ZZ 36793014 2.09 SGD
Shipped after 2017-02-27
4 12 SUJ2 OR BEARING STEEL Steel plate shield 0.2 604 959 347 4   1PC 1 R-1240KK1 36793023 2.35 SGD
Shipped after 2017-02-27
6 17 SUJ2 OR BEARING STEEL Steel plate shield 0.3 606 2265 839 6   1PC 1 R-1760X2ZZ 36793084 2.93 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of the model
5
From Japan
On 2014-09-17 19:23:23
We use in dusty environments 5000RPM / min or more, but there is a sufficient durability.
This review is about item#36793014.
Precision inspection equipment
5
From Japan
On 2013-04-25 16:55:38
The use of the manufacturer products necessary parts
This review is about item#36793084.

Related Products