Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SeaLED Chain Zvm-X Series

4.60 (20)
...see all>
Product Options
ADD TO CART
Size Pin Length (mm) Color Inner Link Inner Width (mm) Pitch (mm) Compatible Exhaust Volume (cc) Plating Compatible Joints Joint Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Pin Length (mm) Color Inner Link Inner Width (mm) Pitch (mm) Compatible Exhaust Volume (cc) Plating Compatible Joints Joint Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
530 24.9 Gold 9.53 15.875 - - ZJ Caulking type 100L   1PC 1 530ZVM-X-100ZB G&G 36793461 189.99 SGD
Shipped after 2018-06-29
520 21.1 Gold 6.35 15.875 - - ZJ Caulking type 100L   1PC 1 520ZVM-X-100ZB G&G 36793382 159.99 SGD
Shipped after 2018-06-29
525 23.2 Silver 7.93 15.875 - - ZJ Caulking type 120L   1PC 1 525ZVM-X-120ZB S&S 36793321 199.99 SGD
Shipped after 2018-06-29
525 23.2 Gold 7.93 15.875 - - ZJ Caulking type 100L   1PC 1 525ZVM-X-100ZB G&G 36793425 179.99 SGD
Shipped after 2018-06-29
525 23.2 Gold 7.93 15.875 - - ZJ Caulking type 120L   1PC 1 525ZVM-X-120ZB G&G 36793443 219.99 SGD
In stock
520 21.1 Gold 6.35 15.875 - - ZJ Caulking type 130L   1PC 1 520ZVM-X-130ZB G&G 36793416 219.99 SGD
Shipped after 2018-06-29
525 23.2 Silver 7.93 15.875 - - ZJ Caulking type 130L   1PC 1 525ZVM-X-130ZB S&S 36793337 219.99 SGD
Shipped after 2018-06-29
520 21.1 Silver 6.35 15.875 - - ZJ Caulking type 130L   1PC 1 520ZVM-X-130ZB S&S 36793294 189.99 SGD
Shipped after 2018-06-29
530 24.9 Gold 9.53 15.875 - - ZJ Caulking type 130L   1PC 1 530ZVM-X-130ZB G&G 36793495 249.99 SGD
Shipped after 2018-06-29
525 23.2 Gold 7.93 15.875 - - ZJ Caulking type 130L   1PC 1 525ZVM-X-130ZB G&G 36793452 229.99 SGD
Shipped after 2018-06-29
530 24.9 Silver 9.53 15.875 - - ZJ Caulking type 100L   1PC 1 530ZVM-X-100ZB S&S 36793346 179.99 SGD
Shipped after 2018-06-29
530 24.9 Silver 9.53 15.875 - - ZJ Caulking type 110L   1PC 1 530ZVM-X-110ZB S&S 36793355 199.99 SGD
In stock
530 24.9 Silver 9.53 15.875 - - ZJ Caulking type 130L   1PC 1 530ZVM-X-130ZB S&S 36793373 239.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 102   1pc 1 530ZVM-X-102ZB G&G 29925315 259.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 132   1pc 1 530ZVM-X-132ZB G&G 29925552 319.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 108   1pc 1 530ZVM-X-108ZB G&G 29925376 269.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 118   1pc 1 530ZVM-X-118ZB S&S 29925464 269.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 128   1pc 1 530ZVM-X-128ZB S&S 29925543 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 134   1pc 1 530ZVM-X-134ZB G&G 29925577 319.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 138   1pc 1 530ZVM-X-138ZB S&S 29925622 309.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 102   1pc 1 530ZVM-X-102ZB S&S 29925324 239.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 104   1pc 1 530ZVM-X-104ZB S&S 29925342 239.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 112   1pc 1 530ZVM-X-112ZB G&G 29925394 269.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 124   1pc 1 530ZVM-X-124ZB G&G 29925498 289.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 126   1pc 1 530ZVM-X-126ZB G&G 29925516 309.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 118   1pc 1 530ZVM-X-118ZB G&G 29925455 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 122   1pc 1 530ZVM-X-122ZB S&S 29925482 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 124   1pc 1 530ZVM-X-124ZB S&S 29925507 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 132   1pc 1 530ZVM-X-132ZB S&S 29925568 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 136   1pc 1 530ZVM-X-136ZB G&G 29925595 319.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 104   1pc 1 530ZVM-X-104ZB G&G 29925333 259.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 106   1pc 1 530ZVM-X-106ZB S&S 29925367 239.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 114   1pc 1 530ZVM-X-114ZB S&S 29925428 259.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 136   1pc 1 530ZVM-X-136ZB S&S 29925604 309.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 108   1pc 1 530ZVM-X-108ZB S&S 29925385 239.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 112   1pc 1 530ZVM-X-112ZB S&S 29925403 259.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 114   1pc 1 530ZVM-X-114ZB G&G 29925412 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 122   1pc 1 530ZVM-X-122ZB G&G 29925473 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 126   1pc 1 530ZVM-X-126ZB S&S 29925525 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 106   1pc 1 530ZVM-X-106ZB G&G 29925358 259.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 116   1pc 1 530ZVM-X-116ZB G&G 29925437 279.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 116   1pc 1 530ZVM-X-116ZB S&S 29925446 269.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 128   1pc 1 530ZVM-X-128ZB G&G 29925534 309.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 134   1pc 1 530ZVM-X-134ZB S&S 29925586 309.99 SGD
Shipped after 2018-06-29
530 - - - - - - - - 138   1pc 1 530ZVM-X-138ZB G&G 29925613 329.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 104L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 525ZVM-X-104ZB 55722546 179.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 122L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 530ZVM-X-122ZB 55722582 239.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 94L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 525ZVM-X-94ZB S&S 55722512 199.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 112L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 525ZVM-X-112ZB 55722564 199.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 114L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 530ZVM-X-114ZB 55722573 229.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 94L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 525ZVM-X-94ZB G&G 55722485 219.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 98L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 525ZVM-X-98ZB G&G 55722494 229.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 150L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 530ZVM-X-150ZB G&G 55722503 329.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 108L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520ZVM-X-108ZB 55722528 149.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 112L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520ZVM-X-112ZB 55722537 149.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 106L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 525ZVM-X-106ZB 55722555 179.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 102   1pc 1 520ZVM-X-102ZB G&G 29923626 219.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 108   1pc 1 520ZVM-X-108ZB G&G 29923687 229.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 116   1pc 1 520ZVM-X-116ZB G&G 29923748 239.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 116   1pc 1 520ZVM-X-116ZB S&S 29923757 229.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 122   1pc 1 525ZVM-X-122ZB G&G 29924633 269.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 138   1pc 1 525ZVM-X-138ZB S&S 29924782 279.99 SGD
Shipped after 2018-06-29
525 23.2 Gold 7.93 15.875 - - ZJ Caulking 110L   1PC 1 525ZVM-X-110ZB G&G 36793434 189.99 SGD
Shipped after 2018-06-29
520 21.1 Silver 6.35 15.875 - - ZJ Caulking 120L   1PC 1 520ZVM-X-120ZB S&S 36793285 179.99 SGD
In stock
530 24.9 Gold 9.53 15.875 - - ZJ Caulking 110L   1PC 1 530ZVM-X-110ZB G&G 36793477 219.99 SGD
In stock
520 21.1 Gold 6.35 15.875 - - ZJ Caulking 120L   1PC 1 520ZVM-X-120ZB G&G 36793407 189.99 SGD
In stock
530 24.9 Gold 9.53 15.875 - - ZJ Caulking 120L   1PC 1 530ZVM-X-120ZB G&G 36793486 229.99 SGD
In stock
- - steel - - 500-1200 None ZJ - 140L   1PC 1 520ZVM-X-140ZB 17657255 169.99 SGD
Shipped after 2018-06-29
525 - gold - - - - - Caulking type 140   1PC 1 -- 05262398 289.99 SGD
Shipped after 2018-06-29
530 - gold - - - - - Caulking type 140   1PC 1 -- 05262407 309.99 SGD
Shipped after 2018-06-29
- - steel - - 500-1200 None ZJ - 100L   1PC 1 520ZVM-X-100ZB 17657212 129.99 SGD
Shipped after 2018-06-29
- - steel - - 600-1300 None ZJ - 110L   1PC 1 525ZVM-X-110ZB 17657282 169.99 SGD
Shipped after 2018-06-29
- - steel - - 750-1401 None ZJ - 100L   1PC 1 530ZVM-X-100ZB 17657334 189.99 SGD
Shipped after 2018-06-29
- - steel - - 750-1401 None ZJ - 110L   1PC 1 530ZVM-X-110ZB 17657343 199.99 SGD
Shipped after 2018-06-29
530 - Silver - - - - - Caulking type 140   1PC 1 -- 05262434 289.99 SGD
Shipped after 2018-06-29
- - steel - - 600-1300 None ZJ - 120L   1PC 1 525ZVM-X-120ZB 17657298 189.99 SGD
Shipped after 2018-06-29
- - steel - - 600-1300 None ZJ - 140L   1PC 1 525ZVM-X-140ZB 17657316 229.99 SGD
Shipped after 2018-06-29
- - steel - - 750-1401 None ZJ - 130L   1PC 1 530ZVM-X-130ZB 17657368 239.99 SGD
Shipped after 2018-06-29
- - steel - - 750-1401 None ZJ - 140L   1PC 1 530ZVM-X-140ZB 17657377 259.99 SGD
Shipped after 2018-06-29
520 - Silver - - - - - Caulking type 140   1PC 1 -- 05262416 249.99 SGD
Shipped after 2018-06-29
525 - Silver - - - - - Caulking type 140   1PC 1 -- 05262425 269.99 SGD
Shipped after 2018-06-29
- - steel - - 500-1200 None ZJ - 130L   1PC 1 520ZVM-X-130ZB 17657246 159.99 SGD
Shipped after 2018-06-29
- - steel - - 750-1401 None ZJ - 120L   1PC 1 530ZVM-X-120ZB 17657352 219.99 SGD
Shipped after 2018-06-29
520 - gold - - - - - Caulking type 140   1PC 1 -- 05262382 269.99 SGD
Shipped after 2018-06-29
- - steel - - 600-1300 None ZJ - 100L   1PC 1 525ZVM-X-100ZB 17657273 159.99 SGD
Shipped after 2018-06-29
- - steel - - 500-1200 None ZJ - 120L   1PC 1 520ZVM-X-120ZB 17657237 169.99 SGD
Shipped after 2018-06-29
- - steel - - 600-1300 None ZJ - 130L   1PC 1 525ZVM-X-130ZB 17657307 199.99 SGD
Shipped after 2018-06-29
- - steel - - 500-1200 None ZJ - 110L   1PC 1 520ZVM-X-110ZB 17657228 129.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 106   1pc 1 520ZVM-X-106ZB G&G 29923662 229.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 114   1pc 1 520ZVM-X-114ZB G&G 29923723 259.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 114   1pc 1 520ZVM-X-114ZB S&S 29923732 229.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 126   1pc 1 520ZVM-X-126ZB S&S 29923836 239.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 106   1pc 1 525ZVM-X-106ZB G&G 29924502 239.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 112   1pc 1 525ZVM-X-112ZB G&G 29924554 259.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 112   1pc 1 525ZVM-X-112ZB S&S 29924563 239.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 114   1pc 1 525ZVM-X-114ZB G&G 29924572 259.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 114   1pc 1 525ZVM-X-114ZB S&S 29924588 239.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 116   1pc 1 525ZVM-X-116ZB G&G 29924597 259.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 118   1pc 1 525ZVM-X-118ZB S&S 29924624 239.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 118   1pc 1 520ZVM-X-118ZB G&G 29923766 239.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 118   1pc 1 520ZVM-X-118ZB S&S 29923775 229.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 124   1pc 1 520ZVM-X-124ZB G&G 29923802 259.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 124   1pc 1 520ZVM-X-124ZB S&S 29923818 239.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 128   1pc 1 520ZVM-X-128ZB S&S 29923854 239.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 136   1pc 1 520ZVM-X-136ZB S&S 29923915 259.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 106   1pc 1 525ZVM-X-106ZB S&S 29924518 229.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 108   1pc 1 525ZVM-X-108ZB S&S 29924545 229.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 108   1pc 1 520ZVM-X-108ZB S&S 29923696 219.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 122   1pc 1 520ZVM-X-122ZB S&S 29923793 239.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 132   1pc 1 520ZVM-X-132ZB G&G 29923863 269.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 132   1pc 1 520ZVM-X-132ZB S&S 29923872 259.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 102   1pc 1 525ZVM-X-102ZB G&G 29924466 229.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 102   1pc 1 525ZVM-X-102ZB S&S 29924475 219.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 136   1pc 1 525ZVM-X-136ZB G&G 29924755 289.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 136   1pc 1 525ZVM-X-136ZB S&S 29924764 279.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 102   1pc 1 520ZVM-X-102ZB S&S 29923635 199.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 104   1pc 1 520ZVM-X-104ZB G&G 29923644 219.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 122   1pc 1 520ZVM-X-122ZB G&G 29923784 259.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 126   1pc 1 520ZVM-X-126ZB G&G 29923827 269.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 104   1pc 1 525ZVM-X-104ZB S&S 29924493 219.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 124   1pc 1 525ZVM-X-124ZB S&S 29924667 259.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 126   1pc 1 525ZVM-X-126ZB G&G 29924676 279.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 132   1pc 1 525ZVM-X-132ZB S&S 29924728 269.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 134   1pc 1 525ZVM-X-134ZB S&S 29924746 279.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 104   1pc 1 520ZVM-X-104ZB S&S 29923653 199.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 106   1pc 1 520ZVM-X-106ZB S&S 29923678 219.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 112   1pc 1 520ZVM-X-112ZB G&G 29923705 239.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 112   1pc 1 520ZVM-X-112ZB S&S 29923714 219.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 128   1pc 1 520ZVM-X-128ZB G&G 29923845 269.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 134   1pc 1 520ZVM-X-134ZB G&G 29923888 279.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 108   1pc 1 525ZVM-X-108ZB 29924527 189.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 116   1pc 1 525ZVM-X-116ZB S&S 29924606 239.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 122   1pc 1 525ZVM-X-122ZB S&S 29924642 259.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 126   1pc 1 525ZVM-X-126ZB S&S 29924685 269.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 138   1pc 1 525ZVM-X-138ZB G&G 29924773 309.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 134   1pc 1 520ZVM-X-134ZB S&S 29923897 259.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 138   1pc 1 520ZVM-X-138ZB G&G 29923924 279.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 138   1pc 1 520ZVM-X-138ZB S&S 29923933 269.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 104   1pc 1 525ZVM-X-104ZB G&G 29924484 229.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 108   1pc 1 525ZVM-X-108ZB G&G 29924536 239.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 128   1pc 1 525ZVM-X-128ZB G&G 29924694 279.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 134   1pc 1 525ZVM-X-134ZB G&G 29924737 279.99 SGD
Shipped after 2018-06-29
520 - - - - - - - - 136   1pc 1 520ZVM-X-136ZB G&G 29923906 279.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 118   1pc 1 525ZVM-X-118ZB G&G 29924615 269.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 124   1pc 1 525ZVM-X-124ZB G&G 29924658 279.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 128   1pc 1 525ZVM-X-128ZB S&S 29924703 269.99 SGD
Shipped after 2018-06-29
525 - - - - - - - - 132   1pc 1 525ZVM-X-132ZB G&G 29924712 279.99 SGD
Shipped after 2018-06-29
525 23.2 Silver 7.93 15.875 - - ZJ Caulking type 100L   1PC 1 525ZVM-X-100ZB S&S 36793303 159.99 SGD
Shipped after 2018-06-29
525 23.2 Silver 7.93 15.875 - - ZJ Caulking type 110L   1PC 1 525ZVM-X-110ZB S&S 36793312 179.99 SGD
Shipped after 2018-06-29
520 21.1 Silver 6.35 15.875 - - ZJ Caulking type 100L   1PC 1 520ZVM-X-100ZB S&S 36793267 149.99 SGD
Shipped after 2018-06-29
- - - - - - - - - 98L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520ZVM-X-98ZB G&G 55722476 219.99 SGD
Shipped after 2018-06-29
520 21.1 Silver 6.35 15.875 - - ZJ Caulking type 110L   1PC 1 520ZVM-X-110ZB S&S 36793276 159.99 SGD
In stock
530 24.9 Silver 9.53 15.875 - - ZJ Caulking type 120L   1PC 1 530ZVM-X-120ZB S&S 36793364 219.99 SGD
Shipped after 2018-06-28
520 21.1 Gold 6.35 15.875 - - ZJ Caulking type 110L   1PC 1 520ZVM-X-110ZB G&G 36793391 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Replacement of motorcycle parts
5
From Japan
On 2017-10-03 15:24:15
This chain is excellent, the initial elongation is also small, the maintenance after installation is lightly done
This review is about item#36793486.
Motorcycle repair
5
From Japan
On 2017-06-14 18:52:37
In the gold chain, the finest specs. More than anything, I am happy to get it at this price.
This review is about item#36793434.
Motorcycle maintenance
5
From Japan
On 2017-01-20 22:07:04
You can trust the DID chain. I made it to DID nicely over the bent chain of competitors. I will continue to DID.
This review is about item#36793355.
Motorcycle drive transmission
5
From Japan
On 2016-10-13 21:39:09
It has high operability smoothness and visual quality, and the external evaluation is also highly satisfied.
This review is about item#36793443.
To a large bike
5
From Japan
On 2016-09-24 21:50:30
It is a good chain. Early elongation is also extremely small, running noise is also easy to use
This review is about item#36793495.
Used in ducati bevel
5
From Japan
On 2016-04-14 05:15:23
We are going to change from RK, we are looking for durability.
This review is about item#36793407.
Change bike chain
5
From Japan
On 2016-03-07 07:13:10
It is the most worthwhile.
This review is about item#36793364.
Business use
5
From Japan
On 2016-03-02 14:41:54
I used the company's VM 2 in a company car, but this time I felt the difference in softness at the stage before buying this purchased. The usual fuel economy is about 20 km / L but it is about 22 so it is perfect as a consideration cost. Those who purchased the company's rank are worth considering.
This review is about item#17657237.
Purchase for the second time as a periodical expendable item
5
From Japan
On 2016-01-14 21:34:51
Because the goods themselves are genuine products there is no problem at all. We are exchanging at CB 1300 SB at 30,000 km cycles. Wear of the sprocket is also the minimum level because chain elongation is small. Silver color is a little fashionable feeling. I exchange the caulking with Kashi Maru in the comicut exchange. Monotaro is cheaper and even better at 10% off, purchase is the second time this time. I will also buy it next time.
This review is about item#36793364.
I attached it to Hornet 250.
5
From Japan
On 2015-11-06 23:05:33
I purchased it and exchanged it with Sproque, together. I bought it from the tooling companion, recommended. I think that the elongation is small and the durability is also very high.
This review is about item#36793391.

Related Products