Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

No Seal Chain 420Nz3

4.84 (31)
Size
420
...see all>
Product Options
ADD TO CART
Compatible Joints Pitch (mm) Color Link Number Joint Pin Length (mm) Inner Link Inner Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Joints Pitch (mm) Color Link Number Joint Pin Length (mm) Inner Link Inner Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RJ 12.7 Gold 140 Clip joint 16.75 6.35 1PC 1 420NZ3 SDH-140RB G&G 36794152 67.99 SGD
Shipped after 2018-05-09
- - - 102 - - - 1pc 1 420NZ3-102 G&G 29921553 59.99 SGD
Shipped after 2018-05-09
- - - 124 - - - 1pc 1 420NZ3-124 G&G 29921632 72.99 SGD
Shipped after 2018-05-09
- - - 132 - - - 1pc 1 420NZ3-132 G&G 29921666 72.99 SGD
Shipped after 2018-05-09
- - - 114 - - - 1pc 1 420NZ3-114 G&G 29921596 67.99 SGD
Shipped after 2018-05-09
- - - 128 - - - 1pc 1 420NZ3-128 G&G 29921657 72.99 SGD
Shipped after 2018-05-09
- - - 118 - - - 1pc 1 420NZ3-118 G&G 29921614 69.99 SGD
Shipped after 2018-05-09
- - - 122 - - - 1pc 1 420NZ3-122 G&G 29921623 71.99 SGD
Shipped after 2018-05-09
- - - 106 - - - 1pc 1 420NZ3-106 G&G 29921562 59.99 SGD
Shipped after 2018-05-09
- - - 108 - - - 1pc 1 420NZ3-108 G&G 29921578 64.99 SGD
Shipped after 2018-05-09
- - - 134 - - - 1pc 1 420NZ3-134 G&G 29921675 78.99 SGD
Shipped after 2018-05-09
- - - 136 - - - 1pc 1 420NZ3-136 G&G 29921684 80.99 SGD
Shipped after 2018-05-09
- - - 138 - - - 1pc 1 420NZ3-138 G&G 29921693 82.99 SGD
Shipped after 2018-05-09
- - - 112 - - - 1pc 1 420NZ3-112 G&G 29921587 67.99 SGD
Shipped after 2018-05-09
- - - 126 - - - 1pc 1 420NZ3-126 G&G 29921648 70.99 SGD
Shipped after 2018-05-09
- - - 116 - - - 1pc 1 420NZ3-116 G&G 29921605 68.99 SGD
Shipped after 2018-05-09
RJ 12.7 Gold 100 Clip joint 16.75 6.35 1PC 1 420NZ3 SDH-100RB G&G 36794116 45.99 SGD
In stock
RJ 12.7 Gold 110 Clip joint 16.75 6.35 1PC 1 420NZ3 SDH-110RB G&G 36794125 53.99 SGD
In stock
RJ 12.7 Gold 120 Clip joint 16.75 6.35 1PC 1 420NZ3 SDH-120RB G&G 36794134 59.99 SGD
In stock
RJ 12.7 Gold 130 Clip joint 16.75 6.35 1PC 1 420NZ3 SDH-130RB G&G 36794143 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.84
31 Customer Reviews
The reviews are automatic translation.
For replacement of motocross vehicles
5
From Japan
On 2018-04-10 10:11:27
It will last long in the harsh environment of the motocross race.
This review is about item#36794134.
We changed from 428 to 420 and reduced friction loss.
5
From Japan
On 2018-04-03 18:18:26
Although I ran quite a distance since I started using it, NZ is a good product with less elongation.
This review is about item#36794143.
Chain exchange
5
From Japan
On 2017-12-04 09:47:29
Because the chain of the car of my car is growing so quickly, I replaced it with this chain. I have just exchanged, so I do not know the durability, but I like it because it looks so gold.
This review is about item#36794125.
Chain exchange of motorcycle
5
From Japan
On 2017-11-15 15:10:51
Because it is the lowest price as seen here I will thank you for purchasing.
This review is about item#36794134.
Motorcycle maintenance
5
From Japan
On 2017-05-03 00:32:54
Gold plating is beautiful, strong and durable and it is very good.
This review is about item#36794116.
Motorcycle maintenance etc.
5
From Japan
On 2017-03-23 15:54:19
I exchanged a few times (500 km) in distance, but I feel good.
This review is about item#36794116.
Grom's drive chain
5
From Japan
On 2017-03-06 16:32:38
So it's still DID installed but I am running only about 10 km but I can not feel the problem
This review is about item#36794125.
2 st 50 bike (second post)
5
From Japan
On 2017-01-14 10:57:43
I was impressed by the 4th st 110, so I tried it for 2 st 50 as well. Durability is also good, it is clearly different from the standard one. I was concerned about the influence of the weight of the non-powerful car on the acceleration, but I do not know by experience. Since acceleration from zero start is inherently dull, we are thinking that the effect of weight increase is small. This concern was a concern. By the way, there is no change in fuel economy. Because my application requires frequent chain maintenance, this chain is the best so far as nonsielding is enough. Cospa is also the best.
Chain exchange of Super Cub
5
From Japan
On 2017-01-13 16:25:09
It has been this chain since I began taking a Super Cub. There is also strength, it is perfect for vehicles such as bores up.
This review is about item#36794125.
Super Cub
5
From Japan
On 2017-01-05 23:53:43
I bought it for chain exchange of Super Cub. It seems to be used for a long time because it is a little good. The appearance is also good gold chain
This review is about item#36794116.

Related Products