Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Motorized Electric Three Way Ball Valve, Reduce Boa

4.91 (11)
Overload Protection Device
Impedance protection
Material (body)
CAC406
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Lubricating Method
Grease
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Operating Environment Dimensions E1(mm) Mounting Position Insulation Resistance (Mohm) Power (V) Rated Current (mA) Maximum Electric Power Consumption (W) Dimension H (mm) Dimension S (mm) Insulation Voltage Dimensions H1 (mm) Dimensions L (mm) Waterproof Insulation Class Dimensions d1 (Rc) Rating Time Bore Diameter d (mm) Dimensions S1 (mm) Dimension L2 (mm) Dimensions d2 (Rc) Material (stem) Dimensions D (mm) Material (body cap) Opening/Closing Time 90 degree (50/60 Hz) Dimensions H3 (mm) Maximum Output Torque (N-m) Dimensions W2(mm) Power Cord Type (mm2 x Number of Cores x mm) Dimensions H2(mm) Dimension L1 (mm) Dimensions W1(mm) Ambient Temperature (Degree C) Nominal Diameter (A) Nominal Diameter (B) Dimensions E2(nm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Environment Dimensions E1(mm) Mounting Position Insulation Resistance (Mohm) Power (V) Rated Current (mA) Maximum Electric Power Consumption (W) Dimension H (mm) Dimension S (mm) Insulation Voltage Dimensions H1 (mm) Dimensions L (mm) Waterproof Insulation Class Dimensions d1 (Rc) Rating Time Bore Diameter d (mm) Dimensions S1 (mm) Dimension L2 (mm) Dimensions d2 (Rc) Material (stem) Dimensions D (mm) Material (body cap) Opening/Closing Time 90 degree (50/60 Hz) Dimensions H3 (mm) Maximum Output Torque (N-m) Dimensions W2(mm) Power Cord Type (mm2 x Number of Cores x mm) Dimensions H2(mm) Dimension L1 (mm) Dimensions W1(mm) Ambient Temperature (Degree C) Nominal Diameter (A) Nominal Diameter (B) Dimensions E2(nm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) AC100 100 - 129.5 5.5 AC1500V (1 min.) 46.5 89 Equivalent to IP56 of IEC529 Class E - Continuity 25 50 44.5 1-1/4 C6782BD + Cr plated 79.5 C3771BE About 15 seconds / about 13 seconds 82 9.8 31.5 Vinyl cab tire cord 0.5 x 5 x 700 - 44.5 59 -20 to 50 32 1-1/4 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-TNE 36794563 379.99 SGD
Shipped after 2018-06-29
Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) AC100 90 9 101.5 - AC1500V (1 min.) 25.5 46 Equivalent to IP56 of IEC529 Class E 1/4 Continuity 4.5 21 23 - C6782BD + Cr plated 60 - About 6 seconds / about 5 seconds 5 1.9 - Vinyl cab tire cord 0.3 x 5 x 700 70 23 - -20 to 50 8 1/4 -   1PC 1 EA100-TNE 36794511 159.99 SGD
Shipped after 2018-06-28
Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) AC200 50 - 101.5 - AC1500V (1 min.) 25.5 46 Equivalent to IP56 of IEC529 Class E 3/8 Continuity 6.8 21 23 - C6782BD + Cr plated 60 - About 6 seconds / about 5 seconds 5 1.9 - Vinyl cab tire cord 0.3 x 5 x 700 70 23 - -20 to 50 - 3/8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-TNE 36794606 169.99 SGD
Shipped after 2018-06-28
Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) AC200 50 - 109.5 - AC1500V (1 min.) 33.5 67 Equivalent to IP56 of IEC529 Class E 1/2 Continuity - 28 33.5 - C6782BD + Cr plated 60 C3771BE About 6 seconds / about 5 seconds 5 1.9 - Vinyl cab tire cord 0.3 x 5 x 700 70 33.5 - -20 to 50 - 1/2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-TNE 36794615 169.99 SGD
Shipped after 2018-06-29
Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) AC200 50 10 114 - AC1500V (1 min.) 38 68 Equivalent to IP56 of IEC529 Class E 41702 Continuity 15 34 34 - C6782BD + Cr plated 60 C3771BE About 12 seconds / 10 seconds 5 3.9 - Vinyl cab tire cord 0.3 x 5 x 700 70 34 - -20 to 50 20 41702 -   1PC 1 EA200-TNE 36794624 169.99 SGD
Shipped after 2018-06-29
Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) AC200 50 - 101.5 - AC1500V (1 min.) 25.5 46 Equivalent to IP56 of IEC529 Class E 1/4 Continuity 4.5 21 23 - C6782BD + Cr plated 60 - About 6 seconds / about 5 seconds 5 1.9 - Vinyl cab tire cord 0.3 x 5 x 700 70 23 - -20 to 50 8 1/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-TNE 36794597 179.99 SGD
Shipped after 2018-06-28
Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) AC100 90 9 101.5 - AC1500V (1 min.) 25.5 46 Equivalent to IP56 of IEC529 Class E 3/8 Continuity 6.8 21 23 - C6782BD + Cr plated 60 - About 6 seconds / about 5 seconds 5 1.9 - Vinyl cab tire cord 0.3 x 5 x 700 70 23 - -20 to 50 - 3/8 -   1PC 1 EA100-TNE 36794527 159.99 SGD
In stock
Outdoor use Allowed - Upright - horizontal More than 10 (DC500V) AC100 90 9 118 - AC1500V (1 min.) 42 79 Equivalent to IP56 of IEC529 Class E 1 Continuity 20 41 39.5 - C6782BD + Cr plated 60 C3771BE About 12 seconds / 10 seconds 5 3.9 - Vinyl cab tire cord 0.3 x 5 x 700 70 39.5 - -20 to 50 25 1 -   1PC 1 EA100-TNE 36794554 239.99 SGD
In stock
Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) AC100 100 - 142.5 5.5 AC1500V (1 min.) 59.5 100 Equivalent to IP56 of IEC529 Class E - Continuity 32 56 50 1-1/2 C6782BD + Cr plated 79.5 C3771BE About 15 seconds / about 13 seconds 82 9.8 31.5 Vinyl cab tire cord 0.5 x 5 x 700 53.5 50 59 -20 to 50 40 1-1/2 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-TNE 36794572 419.99 SGD
Shipped after 2018-06-29
Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) AC100 100 - 148.5 5.5 AC1500V (1 min.) 65.5 115 Equivalent to IP56 of IEC529 Class E - Continuity 40 68 57.5 2 C6782BD + Cr plated 79.5 C3771BE About 15 seconds / about 13 seconds 82 9.8 31.5 Vinyl cab tire cord 0.5 x 5 x 700 60 57.5 59 -20 to 50 50 2 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-TNE 36794581 469.99 SGD
Shipped after 2018-06-29
Outdoor use Allowed 54.5 Upright - horizontal More than 10 (DC500V) AC200 50 - 148.5 5.5 AC1500V (1 min.) 65.5 115 Equivalent to IP56 of IEC529 Class E - Continuity 40 68 57.5 2 C6782BD + Cr plated 79.5 C3771BE About 15 seconds / about 13 seconds 82 9.8 31.5 Vinyl cab tire cord 0.5 x 5 x 700 60 57.5 59 -20 to 50 50 2 30   1PC 1 EA200-TNE 36794667 459.99 SGD
In stock
Outdoor use is possible 54.5 Upright - Horizontal 10 or more (DC500V) AC200 50 10 129.5 5.5 AC1500V (1 min.) 46.5 89 IP56 of IEC529 equivalent Class E - Series 25 50 44.5 2001/01/04 C6782BD + Cr plating 79.5 C3771BE About 15 seconds/About 13 seconds 82 9.8 31.5 Vinyl cab tire cord 0.5x5x700 - 44.5 59 -20 - 50 32 2001/01/04 30   1PC 1 EA200-TNE 36794642 329.99 SGD
In stock
Possible outdoors use - Vertical - horizontal 10 and over (DC500V) AC100 90 9 109.5 - AC1500V(1 minute) 33.5 67 IEC529 equivalent to IP56 E type 1/2 Continuation 10 28 33.5 - C6782BD+Cr plating 60 C3771BE About 6 seconds./about 5 seconds. 5 1.9 - Vinyl cab tire cord 0.3x5x700 70 33.5 - -20 - 50 15 1/2 -   1PC 1 EA100-TNE 36794536 169.99 SGD
In stock
Possible outdoors use - Vertical - horizontal 10 and over (DC500V) AC100 90 9 114 - AC1500V(1 minute) 38 68 IEC529 equivalent to IP56 E type 3/4 Continuation 15 34 34 - C6782BD+Cr plating 60 C3771BE About 12 seconds./about 10 seconds. 5 3.9 - Vinyl cab tire cord 0.3x5x700 70 34 - -20 - 50 20 3/4 -   1PC 1 EA100-TNE 36794545 169.99 SGD
In stock
Possible outdoors use - Vertical - horizontal 10 and over (DC500V) AC200 50 10 118 - AC1500V(1 minute) 42 79 IEC529 equivalent to IP56 E type 1 Continuation 20 41 39.5 - C6782BD+Cr plating 60 C3771BE About 12 seconds./about 10 seconds. 5 3.9 - Vinyl cab tire cord 0.3x5x700 70 39.5 - -20 - 50 25 1 -   1PC 1 EA200-TNE 36794633 239.99 SGD
In stock
Possible outdoors use 54.5 Vertical - horizontal 10 and over (DC500V) AC200 50 10 142.5 5.5 AC1500V(1 minute) 59.5 100 IEC529 equivalent to IP56 E type - Continuation 32 56 50 1-1/2 C6782BD+Cr plating 79.5 C3771BE About 15 seconds./about 13 seconds. 82 9.8 31.5 Vinyl cab tire cord 0.5x5x700 53.5 50 59 -20 - 50 40 1-1/2 30   1PC 1 EA200-TNE 36794651 409.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Used for solar water heater
5
From Japan
On 2017-07-15 19:42:29
Because it is equipment of 20 years ago, there are valves that are out of stock at manufacturers and it is saved.
This review is about item#36794536.
Injection of chemicals, air purge at stop
5
From Japan
On 2017-05-07 19:41:57
At the time of switching, it was saved that the display circuit for each position signal is attached to the standard. In the future, if there is a function (dry contact output) that can be used in the control circuit, it will be helpful because mutual interlock can be assembled.
This review is about item#36794527.
Machine maintenance
5
From Japan
On 2016-11-17 19:14:36
I liked the feeling that it surely switches at the changeover switch ON.
This review is about item#36794545.
Piping branch
5
From Japan
On 2016-03-11 22:06:58
Although we switched piping manually until now, it is satisfying as we can switch easily with this product
This review is about item#36794554.
Maintaining the temperature of the bath
5
From Japan
On 2015-12-18 14:05:22
Although I have used this product many times, it is cheap and I appreciate it.
This review is about item#36794667.
We use it to raise the temperature of the bath.
5
From Japan
On 2015-01-20 13:32:21
When used with antifreeze, the old product may leak from the valve part. ◎ Durability of the ring? Although it leaked about 2 years ago, ◎ changed the ring to fluorine and used it. It seems that the mechanical section is broken this time, but since it was able to be used for nearly 10 years or so, I purchased the equivalent item again. This time too ◎ replacing the ring with fluorine and it seems normal operation, ◎ exchange of the ring is self-responsibility, but ...
This review is about item#36794545.
Switch between oil water heater and solar water heater
5
From Japan
On 2014-08-04 08:05:13
Switching frequency is low, but switching is best for long time use in that state. Compared to general solenoid valves, continuous energization is not possible and reliability is high.
This review is about item#36794536.
Water heater construction
5
From Japan
On 2014-04-25 21:39:08
The sound is quiet, the switching time is short, it can be used comfortably without getting out of the water hammer.
This review is about item#36794536.
Used for switching between a water heater and a boiler in a bath
4
From Japan
On 2013-11-08 14:45:14
We are using it to switch between water heater line and boiler. Easy operation, very useful. I thought of a manual valve, but made it an automatic valve which can be switched by one switch.
This review is about item#36794545.
For solar
5
From Japan
On 2013-11-08 13:41:24
The price is cheap, and the operation is also no problem. I think that it is a perfect product for automation.
This review is about item#36794536.

Related Products