Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Threads Nominal Designation of Screw Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Nominal Designation of Screw Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1/2inch - Iron / Uni-chrome 90 1PC 1 1/2x90 38565764 1.08 SGD
Shipped after 2017-07-28
12 1/2inch - Iron / Uni-chrome 210 1PC 1 1/2x210 36803295 4.67 SGD
Shipped after 2017-07-24
- M8 1.25 Iron / Uni-chrome 65 1PC 1 8x65 38565642 0.43 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / Uni-chrome 90 1PC 1 9x90 38565712 0.79 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / Uni-chrome 50 1PC 1 1/2x50 38565737 0.71 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / Uni-chrome 100 1PC 1 1/2x100 38565773 1.12 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / Uni-chrome 210 1PC 1 9x210 36803243 2.76 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / Uni-chrome 150 1PC 1 1/2x150 36803277 2.47 SGD
Shipped after 2017-07-24
- M8 1.25 Iron / Uni-chrome 100 1PC 1 8x100 38565676 0.66 SGD
Shipped after 2017-07-24
- 1/2inch - Iron / Uni-chrome 65 1PC 1 1/2x65 38565746 0.90 SGD
Shipped after 2017-07-27
- 1/2inch - Iron / Uni-chrome 75 1PC 1 1/2x75 38565755 0.94 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / Uni-chrome 75 1PC 1 9x75 38565703 0.62 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / Uni-chrome 240 1PC 1 1/2x240 36803304 5.01 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / uni-chromium 125 1PC 1 9x125 36803216 1.35 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / uni-chromium 150 1PC 1 9x150 36803225 1.82 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / uni-chromium 180 1PC 1 9x180 36803234 2.17 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / uni-chromium 240 1PC 1 9x240 36803252 3.55 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / uni-chromium 125 1PC 1 1/2x125 36803261 1.98 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / uni-chromium 180 1PC 1 1/2x180 36803286 3.53 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / uni-chromium 270 1PC 1 1/2x270 36803313 6.15 SGD
Shipped after 2017-07-24
- M6 1 Iron / unichrome 40 1PC 1 6x40 38565572 0.25 SGD
Shipped after 2017-07-24
- M6 1 Iron / unichrome 50 1PC 1 6x50 38565581 0.28 SGD
Shipped after 2017-07-24
- M6 1 Iron / unichrome 65 1PC 1 6x65 38565597 0.35 SGD
Shipped after 2017-07-24
- M6 1 Iron / unichrome 75 1PC 1 6x75 38565606 0.46 SGD
Shipped after 2017-07-24
- M6 1 Iron / unichrome 90 1PC 1 6x90 38565615 0.54 SGD
Shipped after 2017-07-24
- M6 1 Iron / unichrome 100 1PC 1 6x100 38565624 0.60 SGD
Shipped after 2017-07-24
- M8 1.25 Iron / unichrome 50 1PC 1 8x50 38565633 0.34 SGD
Shipped after 2017-07-24
- M8 1.25 Iron / unichrome 75 1PC 1 8x75 38565651 0.48 SGD
Shipped after 2017-07-24
- M8 1.25 Iron / unichrome 90 1PC 1 8x90 38565667 0.59 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / unichrome 50 1PC 1 9x50 38565685 0.50 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / unichrome 65 1PC 1 9x65 38565694 0.57 SGD
Shipped after 2017-07-24
- M9 1.25 Iron / unichrome 100 1PC 1 9x100 38565721 0.78 SGD
Shipped after 2017-07-24
12 1/2inch - Iron / unichrome 300 1PC 1 1/2x300 38565782 6.47 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Used for fastening the reinforcing bracket of structural material
5
From Japan
On 2017-03-18 00:57:51
At a low price close to manufacturing direct sales, a more cohesive number was necessary, so it was very helpful.
This review is about item#38565694.
For leg fixing
5
From Japan
On 2015-12-11 18:41:25
I am satisfied that I could make it inexpensively in terms of cost and that I could firmly fix it on the top board.
This review is about item#36803252.
Construction
4
From Japan
On 2015-10-24 20:39:00
There was almost no problem, but since it was individually packaged individually, it was a hassle to put it out of the bag one by one. As I bought 80 books, it was only one hex for 13 mm (all others were 14 mm).
This review is about item#38565633.
Treehouse
5
From Japan
On 2015-09-22 22:04:12
It seems to be robust and secure.
This review is about item#36803277.
Removable wooden box
5
From Japan
On 2015-09-10 15:37:04
Surprisingly few, because tree + hexagon, there are not many choices, I made it, but it was a result. However, it is fairly thick so it is likely to break if it is a hardwood tree
This review is about item#38565597.
Instead of an ordinary course
4
From Japan
On 2015-08-27 08:03:00
I purchased it because I need to use hexagon instead of course of + bit. I wonder if the thickness is a bit thick. . Also, monoteraw's inventory was mixed and used with a mixed length
This review is about item#38565606.
Single pipe base fixed
5
From Japan
On 2015-08-17 11:26:32
I am satisfied with the price.
This review is about item#38565633.
Fastening casters
5
From Japan
On 2015-04-05 15:51:22
In making wooden dolly, I fixed the casters purchased at the same time. The plastic bags were a little troublesome, but I was satisfied that they could purchase one by one.
This review is about item#38565633.
Fixed on ice
5
From Japan
On 2015-02-12 15:07:06
It is a commodity that can not be obtained in the local shops. Moreover, it was cheap and saved.
This review is about item#36803243.
Used for connecting logs
5
From Japan
On 2014-09-01 17:57:44
There is no problem in both price and quality at all. One by one is wrapped and it is somewhat troublesome to take out
This review is about item#36803216.

Related Products